THHN40R5000 - THHN 4 STR Orange 5000'

Southwire

  • $9875.10 (Per 5,000 Feet)
  • $1.98 (Per Foot)

  • $1,975.02 (Per 1,000 Feet)

  • $9,875.10 (Per 5,000 Feet)

In-Stock: 5,000 available locally (Phoenix, AZ) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN40R5000
Manufacturer
Southwire
Manufacturer's Part Number
41171008
Description
THHN 4 STR Orange 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886070150 / 00032886070150
Weight per unit
0.152 (lbs/ft)
Price & Packaging
Minimum Order Quantity
5,000 Feet
Unit
$1.98 (Per Foot)
Reel
$9,875.10 (Per 5,000 Feet)
Stock Availability
Phoenix
5,000 Feet (Check another store)
All Stores
75,000 Feet
Resources
Attachments
 
 
THHN40R5000 - Specification Sheet
Images
 
 
THHN40R5000 - Small Image
 
THHN40R5000 - Large Image
 
THHN40R5000 - Video
Other Links
 
 
THHN40R5000 - Other
 
THHN40R5000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
5000
Descriptions
Description
THHN 4 STR ORANGE 5000'
Extra Long Description
SWC 41171008 THHN 4 Str Cu SIM Oe 5
Features
Southwire® SIMpull ® THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull ® THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN 4 STR Cu Sim Oe 5KR
Short Description
THHN 4 Str Cu SIM Oe 5kR
Special Features
No Lube
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
41171008
GTIN
00032886070150
UPC
032886070150
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
5000
Packaging
Weight per foot
0.152
Carton
5000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 75,000 Feet

Location search:

Greater Phoenix Area

Location Stock Available
Phoenix
5,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat