THHN4BK500 - THHN 4 STR Black 500'

Southwire

  • $1045.33 (Per 500 Feet)
  • $2.09 (Per Foot)

  • $1,045.33 (Per 500 Feet)

  • $2,090.65 (Per 1,000 Feet)

In-Stock: 500 available locally (Denton, TX) ( change location)
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
THHN4BK500
Manufacturer
Southwire
Manufacturer's Part Number
20499001
Description
THHN 4 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886232008 / 00032886232008
Weight per unit
0.152 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$2.09 (Per Foot)
Reel
$1,045.32 (Per 500 Feet)
Stock Availability
Denton
500 Feet (Check another store)
DFW RDC
11,500 Feet
All Stores
259,012 Feet
Resources
Images
 
 
THHN4BK500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN4BK500 - Large Image
 
THHN4BK500 - Large Image
Attachments
 
 
THHN4BK500 - Specification Sheet
Other Links
 
 
THHN4BK500 - Other
 
THHN4BK500 - Other
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
#4 AWG
Current Rating
70 A (60°C);85 A (75°C);95 A (90°C)
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
500
Overall Length
500 ft
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description
THHN 4 STR BLACK 500'
Extra Long Description
SWC 20499001 THHN 4 Str Cu SIM Bk 5
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN Building Wire
Short Description
THHN Building Wire, 4 AWG, Stranded, Annealed Copper, Green, 500
Special Features
No Lube
Additional Information
Insulation Thickness
40 mil
Made In USA
yes
Maximum Operating Temperature
90 °C
Number Of Strands
19
Outside Diameter
318 mil
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
Tip Size
500 ft. Spool
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20499001
GTIN
00032886232008
UPC
032886232008
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
500
Packaging
Package Type
Spool
Weight
152 lb/mft
Weight per foot
0.152
Carton
500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 259,012 Feet

Location search:

* All prices subject to change.

Begin Live Chat