THHN6BK1000 - THHN 6 STR Black 1000'

Southwire

  • $1252.47 (Per 1,000 Feet)
  • $1.25 (Per Foot)

  • $1,252.47 (Per 1,000 Feet)

In-Stock: 10,000 available locally (West Monroe, LA) ( change location)
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
THHN6BK1000
Manufacturer
Southwire
Manufacturer's Part Number
20493305
Description
THHN 6 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231544 / 00032886231544
Weight per unit
0.095 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.25 (Per Foot)
Reel
$1,252.47 (Per 1,000 Feet)
Stock Availability
West Monroe
10,000 Feet (Check another store)
All Stores
478,644 Feet
Resources
Images
 
 
THHN6BK1000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN6BK1000 - Large Image
 
THHN6BK1000 - Large Image
 
THHN6BK1000 - Large Image
Attachments
 
 
THHN6BK1000 - Specification Sheet
Other Links
 
 
THHN6BK1000 - Other
 
THHN6BK1000 - Other
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
#6 AWG
Current Rating
55 A (60°C);65 A (75°C);75 A (90°C)
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1000
Overall Length
1000 ft
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description
THHN 6 STR BLACK 1000'
Extra Long Description
SWC 20493305 THHN 6 Str Cu SIM Bk 1
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type
THHN Building Wire
Short Description
THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 1000
Special Features
No Lube
Additional Information
Insulation Thickness
30 mil
Made In USA
yes
Maximum Operating Temperature
90 °C
Number Of Strands
19
Outside Diameter
249 mil
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20493305
GTIN
00032886231544
UPC
032886231544
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
1000
Packaging
Package Type
Spool
Weight
95 lb/mft
Weight per foot
0.095
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 478,644 Feet

Location search:

Greater West Monroe Area

Location Stock Available
Ruston
1,043 View Store
West Monroe
10,000 View Store

A-L

Location Stock Available
Andrews
1,000 View Store
Arlington Branch
4,000 View Store
Avondale
1,000 View Store
Bastrop
1,000 View Store
Benton
1,646 View Store
Bentonville
3,000 View Store
Big Spring
1,000 View Store
Bridgeport
847 View Store
Brownsville
2,000 View Store
Bryan-College Station
4,000 View Store
Burleson
1,000 View Store
Cabot
1,321 View Store
Carlsbad
1,000 View Store
Cedar Park
2,000 View Store
Cleburne
1,000 View Store
Clovis
3,000 View Store
Colorado Springs
1,000 View Store
Conway
1,228 View Store
Cookeville
1,065 View Store
Corsicana
100 View Store
Covington
1,000 View Store
Dallas
7,000 View Store
Deer Valley
425 View Store
Dodge City
3,000 View Store
Doraville
5,000 View Store
Dripping Springs
1,000 View Store
Enid
1,000 View Store
Fayetteville
3,000 View Store
Forney
80 View Store
Fort Smith
3,000 View Store
Ft. Worth
1,000 View Store
Galena Park
2,000 View Store
Georgetown
2,000 View Store
Gilbert
135 View Store
Gonzales
300 View Store
Granbury
1,000 View Store
Greenville
2,000 View Store
Harlingen
28,000 View Store
Henderson
946 View Store
Hendersonville
1,000 View Store
Hereford
1,413 View Store
Hobbs
550 View Store
Hope
1,000 View Store
Hot Springs
3,710 View Store
Huntsville
1,000 View Store
Jacksonville
949 View Store
Jonesboro
474 View Store
Kenedy
274 View Store
Kerrville
2,000 View Store
Killeen
4,000 View Store
Lafayette
2,000 View Store
Lancaster
2,000 View Store
Laredo
1,000 View Store
Lawton
1,000 View Store
Leesville
1,000 View Store

* All prices subject to change.

Begin Live Chat