THHN8GN2500 - THHN 8 STR Green 2500'

Southwire

  • $1983.65 (Per 2,500 Feet)
  • $0.79 (Per Foot)

  • $793.46 (Per 1,000 Feet)

  • $1,983.65 (Per 2,500 Feet)

In-Stock: 1,330 available locally (Mesa, AZ) ( change location)
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
THHN8GN2500
Manufacturer
Southwire
Manufacturer's Part Number
20492505
Description
THHN 8 STR Green 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231421 / 00032886231421
Weight per unit
0.063 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.79 (Per Foot)
Reel
$1,983.65 (Per 2,500 Feet)
Stock Availability
Mesa
1,330 Feet (Check another store)
Phoenix
0 Feet
All Stores
182,944 Feet
Resources
Images
 
 
THHN8GN2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN8GN2500 - Large Image
 
THHN8GN2500 - Large Image
Attachments
 
 
THHN8GN2500 - Specification Sheet
Other Links
 
 
THHN8GN2500 - Other
 
THHN8GN2500 - Other
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
#8 AWG
Current Rating
40 A (60°C);50 A (75°C);55 A (90°C)
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Green
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Overall Length
2500 ft
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description
THHN 8 STR GREEN 2500'
Extra Long Description
SWC 20492505 THHN 8 Str Cu SIM Gn 2
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type
THHN Building Wire
Short Description
THHN Building Wire, 8 AWG, Stranded, Annealed Copper, White, 2500
Special Features
No Lube
Additional Information
Insulation Thickness
30 mil
Made In USA
yes
Maximum Operating Temperature
90 °C
Number Of Strands
19
Outside Diameter
213 mil
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;VW-1;UL Listed;cULus Listed
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20492505
GTIN
00032886231421
UPC
032886231421
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
2500
Packaging
Package Type
Spool
Weight
63 lb/mft
Weight per foot
0.063
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat