UF122WGPCS - Uf-B 12/2WG Cable PCS

Southwire Company

  • $0.77 (Per Foot)
  • $0.77 (Per Foot)

  • $771.46 (Per 1,000 Feet)

In-Stock: 380 available locally (Bentonville, AR) ( change location)
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
UF122WGPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
Uf-B 12/2WG Cable PCS
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 12 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.201 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 35/1000 LB/FT Weight
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Uf-Nmcb-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
-
UPC/EAN/GTIN
03288699783
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.77 (Per Foot)
Reel
$0.77 (Per Foot)
Stock Availability
Bentonville
380 Feet (Check another store)
Springdale
553 Feet
All Stores
27,739 Feet
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
Conductor Size
12 AWG
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Descriptions
Additional Information
Sunlight-Resistant
Description
UF-B 12/2WG CABLE PCS
Features
Southwire's Type UF Single Conductor is available in sizes 18 and 16 AWG and is rated for 150 volts. They are single conductor cables constructed of solid copper conductors with a PVC insulation.
Long Description
UF Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 12 AWG Conductor Size, PVC Insulation Material, 0.060 in Insulation Thickness, Made in USA, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.201 in Outside Diameter, Carton Package Type, Strand Solid/Strand, UL Listed, 600 V Voltage Rating, 35/1000 lb/ft Weight
Product Type
UF Cable
Short Description
UF Cable, 1 Strand, 12 AWG Copper Conductor, PVC
Similar Brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Additional Information
Insulation Thickness
0.060 in
Made In USA
yes
Maximum Operating Temperature
+60 °C
Number Of Strands
1
Outside Diameter
0.201 in
Solid/Strand
Strand
Standards Met
Ul Listed
Manufacturer Information
Brand
Copper
Manufacturers Part Number
UF122WGPCS
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Package Type
Carton
Weight
35/1000 lb/ft
Weight per foot
0.1
Carton
1
Uses, Certifications, and Standards
Application
Landscape Irrigation;Underground
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat