UF62WG - Uf-B 6/2WG Cable 125'

Southwire Company

  • $3.05 (Per Foot)
  • $3.05 (Per Foot)

  • $3,052.73 (Per 1,000 Feet)

In-Stock: 86 available locally (Vidalia, LA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF62WG
Manufacturer
Southwire Company
Manufacturer's Part Number
UF-B-6/2-CU-WG-125CL
Description
Uf-B 6/2WG Cable 125'
Underground Feeder Cable, Uf-B Type; 125 FT; 770 Mil X 338 Mil Outer Diameter; Annealed Soft Copper Conductor Material; Ul 83/493 Approval; 600 V Voltage Rating; 55 Ampere Current Rating; 90 Deg C Temperature Rating; 303 LB/MFT Weight; 2 Conductor(S)
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Uf-Nmcb-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121614 - Building cable
UPC/GTIN
980100266202 / 00980100266202
Weight per unit
0.304 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.05 (Per Foot)
Reel
$3.05 (Per Foot)
Stock Availability
Vidalia
86 Feet (Check another store)
Alexandria
2,482 Feet
All Stores
4,039 Feet
Resources
Images
 
 
UF62WG - Large Image
 
UF62WG - Large Image
Attachments
 
 
UF62WG - Specification Sheet
 
UF62WG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Current Rating
55 AMPERE
Number Of Conductors
2
Stranding
7 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
ANNEALED SOFT COPPER
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
125 FT
Outer Diameter
770 MIL X 338 MIL
Descriptions
Commodity Description
COPPER NON-METALLIC CABLE-UF-NMCB-UG-NMWU
Description
UF-B 6/2WG CABLE 125'
Long Description
UNDERGROUND FEEDER CABLE, UF-B TYPE; 125 FT; 770 MIL X 338 MIL OUTER DIAMETER; ANNEALED SOFT COPPER CONDUCTOR MATERIAL; UL 83/493 APPROVAL; 600 V VOLTAGE RATING; 55 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 303 LB/MFT WEIGHT; 2 CONDUCTOR(S)
Product Type
Underground Feeder Cable
Similar Brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Additional Information
Ground Conductor Size
10 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Copper
Manufacturers Part Number
UF-B-6/2-CU-WG-125CL
GTIN
00980100266202
UPC
980100266202
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Packaging
Package Type
Coil
Weight
303 LB/MFT
Weight per foot
0.304
Carton
1
Uses, Certifications, and Standards
Approval
UL 83/493
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat