XHHW10BK2500 - Cu XHHW 1/0 Black 2500'

Southwire

  • $12852.90 (Per 2,500 Feet)
  • $5.14 (Per Foot)

  • $5,141.16 (Per 1,000 Feet)

  • $12,852.90 (Per 2,500 Feet)

In-Stock: 2,500 available locally (Denver, CO) ( change location)
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
XHHW10BK2500
Manufacturer
Southwire
Manufacturer's Part Number
11300112
Description
Cu XHHW 1/0 Black 2500'
XHHW 1/0 STR Cu Sim BK 2500R
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886246418 / 00032886246418
Weight per unit
0.363 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$5.14 (Per Foot)
Reel
$12,852.90 (Per 2,500 Feet)
Stock Availability
Denver
2,500 Feet (Check another store)
All Stores
11,109 Feet
Resources
Images
 
 
XHHW10BK2500 - Small Image
 
XHHW10BK2500 - Large Image
Attachments
 
 
XHHW10BK2500 - Specification Sheet
Other Links
 
 
XHHW10BK2500 - Other
 
XHHW10BK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0
Number Of Conductors
1
Voltage Rating
600
Dimensions and Weight
Length
2500
Descriptions
Description
CU XHHW 1/0 BLACK 2500'
Extra Long Description
SWC 11300112 XHHW 1/0 Str Cu SIM Bk
Features
Southwire® SIMpull ® XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull ® XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less t
Long Description
XHHW 1/0 Str Cu SIM Bk 2500R
Product Type
XHHW 1/0 STR Cu Sim BK 2500R
Special Features
No Lube
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11300112
GTIN
00032886246418
UPC
032886246418
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Availability
Minimum Qty
2500
Packaging
Weight per foot
0.363
Carton
2500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,109 Feet

Location search:

Greater Denver Area

Location Stock Available
Denver
2,500 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Deer Valley
1,099 View Store

M-Z

Location Stock Available
Tucson
7,510 View Store

* All prices subject to change.

Begin Live Chat