XHHW10ST0R500 - Cu XHHW #10 STR Orange 500'

Southwire

  • $0.61 (Per Foot)
  • $0.61 (Per Foot)

  • $302.66 (Per 500 Feet)

  • $605.32 (Per 1,000 Feet)

In-Stock: 500 available locally (Tucson, AZ) ( change location)
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
XHHW10ST0R500
Manufacturer
Southwire
Manufacturer's Part Number
37117903
Description
Cu XHHW #10 STR Orange 500'
XHHW 10 STR Cu Oe 500SP
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886240461 / 00032886240461
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.61 (Per Foot)
Carton
$302.66 (Per 500 Feet)
Stock Availability
Tucson
500 Feet (Check another store)
Phoenix
0 Feet
All Stores
3,500 Feet
Resources
Images
 
 
XHHW10ST0R500 - Small Image
 
XHHW10ST0R500 - Large Image
Attachments
 
 
XHHW10ST0R500 - Specification Sheet
Other Links
 
 
XHHW10ST0R500 - Other
 
XHHW10ST0R500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number Of Conductors
1
Voltage Rating
600
Dimensions and Weight
Length
500
Descriptions
Description
CU XHHW #10 STR ORANGE 500'
Extra Long Description
SWC 37117903 XHHW 10 Str Cu Oe 500S
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Long Description
XHHW 10 Str Cu Oe 500Sp
Product Type
XHHW 10 STR Cu Oe 500SP
Short Description
XHHW 10 Str Cu Oe 500Sp
Manufacturer Information
Brand
Copper
Manufacturers Part Number
37117903
GTIN
00032886240461
UPC
032886240461
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Packaging
Weight per foot
0.04
Carton
500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,500 Feet

Location search:

Greater Phoenix Area

Location Stock Available
Prescott Valley
500 View Store
Tucson
500 View Store

Distribution Centers

Location Stock Available
Abilene
1,500 View Store
DFW RDC
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of XHHW10ST0R500.
Jump To:

Similar Items

Similar items are close alternatives to XHHW10ST0R500, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat