090148809 - 4' 3 Wire Range Cord

Southwire

  • $42.26 (Per Foot)
  • $42.26 (Per Foot)

  • $507.12 (Per 12 Feet)

In-Stock: 6 available locally (San Antonio RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
090148809
Manufacturer
Southwire
Manufacturer's Part Number
9014SW8809
Description
4' 3 Wire Range Cord
6/2-8/1 50A RNG Gry 4' 6PK
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892090142 / 00029892090142
Weight per unit
2.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$42.26 (Per Foot)
Standard Packaging
$507.12 (Per 12 Feet)
Stock Availability
San Antonio RDC
6 Feet (Check another store)
All Stores
361 Feet
Resources
Attachments
 
 
090148809 - Specification Sheet
Images
 
 
090148809 - Large Image
 
090148809 - Small Image
 
090148809 - Large Image
 
090148809 - Large Image
 
090148809 - Large Image
 
090148809 - Large Image
Other Links
 
 
090148809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
50
Conductor Size
6
Connection
10-50P
Number Of Conductors
2
Voltage Rating
5 +/-1 mA
Material, Color, and Finish
Color
Gry
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
4
Descriptions
Description
4' 3 WIRE RANGE CORD
Extra Long Description
SWC 9014SW8809 CORD, RANGE 6/2-8/1
Long Description
6/2-8/1 50A RNG GRY 4' 6PK
Product Type
Cord, Range 6/2-8/1 50A Gray 4' 6PK
Additional Information
Core
TPE
Resistance
-20 to +60 C
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
090148809
GTIN
00029892090142
UPC
029892090142
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
1.71
Weight per foot
2.03
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Extension Cord
Standard
UL817
Temperature Rating
-20 to +60 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 361 Feet

Location search:

* All prices subject to change.

Begin Live Chat