920064608 - RG59U Coax Cable 1000 Reel

Cables & Cords

  • $0.16 (Per Foot)
  • $0.16 (Per Foot)

  • $156.09 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920064608
Manufacturer
Cables & Cords
Manufacturer's Part Number
920064608
Description
RG59U Coax Cable 1000 Reel
Coaxial Cable, Solid, #22 Awg Conductor Size, 1000 FT Overall Length, 0.242 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.02 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121606 - Coaxial cable
UPC/GTIN
029892482534 / 00029892482534
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.16 (Per Foot)
Carton
$156.09 (Per 1,000 Feet)
Resources
Images
 
 
920064608 - Large Image
 
920064608 - Large Image
 
920064608 - Large Image
 
920064608 - Large Image
Attachments
 
 
920064608 - Specification Sheet
Other Links
 
 
920064608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#22 AWG
Number of Conductors
1
Voltage Rating
150
Material, Color, and Finish
Color
Black
Conductor Material
Copper Clad Steel
Insulation Material
Polyethylene
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Coaxial Cable
Long Description
Coaxial Cable, Solid, #22 AWG Conductor Size, 1000 ft Overall Length, 0.242 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.02 lb/mft
Short Description
Coaxial Cable, Solid, 22 AWG, 1000 ft
Description
RG59U COAX CABLE 1000 REEL
extra long description
SWC 920064608 RG59CATV 22CCS DUAL F
Special Features
CATV
Construction
COAX
Additional Information
Solid/Strand
Solid
outside diameter
0.242 in
Capacitance
17 pF/ft
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 800;NEC 820
Made in USA
yes
Impedance
75
Attenuation
9.3
core
COAX
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920064608
GTIN
00029892482534
UPC
029892482534
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Type
CM
Packaging
Package Type
Carton
Weight
0.02 lb/mft
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Application
CATV
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat