920080608 - RG6 40% Alu Coax Cable

Cables & Cords

  • $0.15 (Per Foot)
  • $0.15 (Per Foot)

  • $151.53 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920080608
Manufacturer
Cables & Cords
Manufacturer's Part Number
920080608
Description
RG6 40% Alu Coax Cable
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892313197 / 00029892313197
Weight per unit
0.022 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.15 (Per Foot)
Carton
$151.53 (Per 1,000 Feet)
Resources
Images
 
 
920080608 - Large Image
Attachments
 
 
920080608 - Specification Sheet
Other Links
 
 
920080608 - Other
 
920080608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Material, Color, and Finish
Color
Black
Conductor Material
Copper Clad Steel
Insulation Material
Foam Polyethylene
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Coaxial Cable
Description
RG6 40% ALU COAX CABLE
Long Description
Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft
Short Description
Coaxial Cable, 18 AWG, RG-6 Quad Shielded, Black, 1000'
extra long description
SWC 920080608 RG6 CATV 18 CCS DUAL
Additional Information
outside diameter
0.269 in
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 820
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
920080608
Brand
Cables & Cords
GTIN
00029892313197
UPC
029892313197
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Packaging
Package Type
Carton
Weight
0.03 lb/mft
Weight per foot
0.022
Carton
1000
Uses, Certifications, and Standards
Application
CATV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat