962634609 - 24/4PR CAT5E Cable Gray

Southwire

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $280.58 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Brownwood, TX) ( change location)
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
962634609
Manufacturer
Southwire
Manufacturer's Part Number
962634609
Description
24/4PR CAT5E Cable Gray
CAT5E Cable, Solid, 1000 FT Overall Length, 0.185 In Outside Diameter, 0.036 In Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray, 1 to 350 MHZ, 4.3 DB/100 M @ 155 MHZ Attenuation, 5.6 NF/100 M Capacitance, 24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892962630 / 00029892962630
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Carton
$280.58 (Per 1,000 Feet)
Stock Availability
Brownwood
1,000 Feet (Check another store)
DFW RDC
0 Feet
All Stores
6,000 Feet
Resources
Images
 
 
962634609 - Small Image
 
962634609 - Large Image
 
962634609 - Large Image
Attachments
 
 
962634609 - Specification Sheet
Other Links
 
 
962634609 - Other
 
962634609 - Other
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
Gray
Conductor Material
Copper
Insulation Material
Polyethylene
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
24/4PR CAT5E CABLE GRAY
Extra Long Description
SWC 962634609 CAT5E 24/4PRSOLCU UTP
Long Description
Cat5e Cable, Solid, 1000 ft Overall Length, 0.185 in Outside Diameter, 0.036 in Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray, 1 to 350 MHz, 4.3 db/100 m @ 155 MHz Attenuation, 5.6 nf/100 M Capacitance, 24 lb/EA
Product Type
Cat5e Cable
Short Description
Cat5e Cable, Solid, 1000 ft
Additional Information
Attenuation
4.3 db/100 m @ 155 MHz
Cable Shape
Round
Capacitance
5.6 nf/100 M
Characteristic Impedance
9.38 
Insulation Thickness
0.036 in
Made In USA
yes
Outside Diameter
0.185 in
Solid/Strand
Solid
Standards Met
UL Listed;cUL Listed;ETL Listed;CETL Listed
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962634609
GTIN
00029892962630
UPC
029892962630
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Box
Weight
24 lb/EA
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Residential;Office Phone;Fax;Internet System
Frequency Rating
1 to 350 MHz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,000 Feet

Location search:

Greater DFW RDC Area

Location Stock Available
Brownwood
1,000 View Store

Distribution Centers

Location Stock Available
Tyler
2,000 View Store

A-L

Location Stock Available
Gonzales
2,000 View Store

M-Z

Location Stock Available
Sulphur Springs
1,000 View Store
These alternate items can be purchased instead of 962634609.
Jump To:

Similar Items

Similar items are close alternatives to 962634609, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat