R400051A - 18/4 Oa Foil SHLD

Southwire

  • $506.63 (Per 1,000 Feet)
  • $0.51 (Per Foot)

  • $506.63 (Per 1,000 Feet)

In-Stock: 2,000 available locally (Pampa, TX) ( change location)
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
R400051A
Manufacturer
Southwire
Manufacturer's Part Number
R40005-1A
Description
18/4 Oa Foil SHLD
18 Awg 4/C Stranded Shielded CMR/CL3R/FPLR Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882920 / 00032886882920
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.51 (Per Foot)
Carton
$506.63 (Per 1,000 Feet)
Stock Availability
Pampa
2,000 Feet (Check another store)
Amarillo
0 Feet
All Stores
97,000 Feet
Resources
Images
 
 
R400051A - Small Image
 
R400051A - Large Image
Attachments
 
 
R400051A - Specification Sheet
Other Links
 
 
R400051A - Other
 
R400051A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
CL3
Conductor Size
18
Number Of Conductors
4
Voltage Rating
300
Material, Color, and Finish
Color
Gray
Conductor Material
BC
Finish
BULK
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Construction
CABLE
Description
18/4 OA FOIL SHLD
Extra Long Description
SWC R40005-1A SY 18/4STRCU OAS CMR/
Long Description
18 AWG 4/C STRANDED SHIELDED CMR/CL3R/FPLR CABLE
Product Type
Sy 18/4STRCU Oas CMR/CL3R Gy 1000R
Short Description
SY 18/4STRCU OAS CMR/CL3R GY
Special Features
CL3R
Additional Information
Core
SHIELDED
Outside Diameter
0.196
Resistance
6.92
Strands
7
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40005-1A
GTIN
00032886882920
UPC
032886882920
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Availability
Minimum Qty
1000
Packaging
Weight
33
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Application
CL3
Standard
UL 444
Temperature Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat