SE00W123BKPCS - 12/3 Seoow 600V Black Cord PCS

Southwire

  • $2.89 (Per Foot)
  • $2.89 (Per Foot)

  • $2,892.90 (Per 1,000 Feet)

In-Stock: 281 available locally (Tulsa, OK) ( change location)
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
SE00W123BKPCS
Manufacturer
Southwire
Manufacturer's Part Number
223280508
Description
12/3 Seoow 600V Black Cord PCS
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 500 FT Overall Length, 0.595 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.182 LB/FT
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88197500063
Weight per unit
0.182 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.89 (Per Foot)
Reel
$2.89 (Per Foot)
Stock Availability
Tulsa
281 Feet (Check another store)
All Stores
33,435 Feet
Resources
Images
 
 
SE00W123BKPCS - Large Image
 
SE00W123BKPCS - Large Image
Attachments
 
 
SE00W123BKPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
25 A
Number Of Conductors
3 in
Stranding
65/30 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;Green;White
Color Code
BLACK, WHITE, GREEN
Conductor Material
Copper
Insulation Material
Thermoplastic Elastomer (TPE)
Jacket Color
BLACK
Jacket Material
Thermoplastic Elastomer (TPE)
Dimensions and Weight
Length
500 ft
Outer Diameter
0.595 INCH
Overall Length
500 ft
Descriptions
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Description
12/3 SEOOW 600V BLACK CORD PCS
Extra Long Description
SEOOW TYPE; 500 FT; 0.595 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 500 ft Overall Length, 0.595 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.182 lb/ft
Product Type
Portable Cord
Short Description
Portable Cord, Stranded, 12/3 AWG SEOOW, 0.595 in, Cut to Length
Additional Information
Core Strands
65/30 mm
For Use With
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Insulation Thickness
0.045 in
Made In USA
yes
Maximum Operating Temperature
+105 °C
Minimum Operating Temperature
-50 °C
Outside Diameter
0.595 in
Solid/Strand
Stranded
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
223280508
Model
223
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight
0.182 lb/ft
Weight per foot
0.182
Carton
1
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
Temperature Rating
-50 TO 105 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33,435 Feet

Location search:

* All prices subject to change.

Begin Live Chat