SJE00W123BK1000 - 12/3 Sjeoow 300V Black Cord 1000' Box

Southwire

  • $1661.85 (Per 1,000 Feet)
  • $1.66 (Per Foot)

  • $1,661.85 (Per 1,000 Feet)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJE00W123BK1000
Manufacturer
Southwire
Manufacturer's Part Number
55039602
Description
12/3 Sjeoow 300V Black Cord 1000' Box
SJ- Sje Black Cord, Black, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type, 300 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038891 / 00032886038891
Weight per unit
0.116 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.66 (Per Foot)
Reel
$1,661.85 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,000 Feet
Resources
Images
 
 
SJE00W123BK1000 - Small Image
 
SJE00W123BK1000 - Large Image
 
SJE00W123BK1000 - Video
Attachments
 
 
SJE00W123BK1000 - Specification Sheet
Other Links
 
 
SJE00W123BK1000 - Other
 
SJE00W123BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Number Of Conductors
3
Voltage Rating
300 V
Material, Color, and Finish
Color
Black
Descriptions
Description
12/3 SJEOOW 300V BLACK CORD 1000' BOX
Extra Long Description
SWC 55039602 SJEOOW 12/3 BKWEGN 105
Long Description
SJ- SJE Black Cord, Black, 12 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type, 300 V Voltage Rating
Product Type
SJ- SJE Black Cord
Short Description
SJ- SJE Black Cord, 12 AWG, 300V, Black
Additional Information
Made In USA
yes
Media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039602
GTIN
00032886038891
UPC
032886038891
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Minimum Qty
1000
Packaging
Package Type
Carton
Weight per foot
0.116
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat