SJE00W163PCS - 16/3 Sjeoow 300V Black Cord PCS

Southwire

  • $1.09 (Per Foot)
  • $1.09 (Per Foot)

  • $1,086.90 (Per 1,000 Feet)

In-Stock: 112 available locally (Jacksonville, TX) ( change location)
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
SJE00W163PCS
Manufacturer
Southwire
Manufacturer's Part Number
233260408
Description
16/3 Sjeoow 300V Black Cord PCS
Portable Cord, Sjeoow Type; 250 FT; 0.33 Inch Outer Diameter; Bare Copper Conductor Material; Ul 62, Csa C22.2, Msha Approval
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - Sjeow-Sjeoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
00056489169
Weight per unit
0.067 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.09 (Per Foot)
Reel
$1.09 (Per Foot)
Stock Availability
Jacksonville
112 Feet (Check another store)
Nacogdoches
5 Feet
All Stores
1,926 Feet
Resources
Images
 
 
SJE00W163PCS - Large Image
Attachments
 
 
SJE00W163PCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Number Of Conductors
3 in
Stranding
26/30 STRANDS
Voltage Rating
300 V
Material, Color, and Finish
Color Code
BLACK, WHITE, GREEN
Conductor Material
Bare Copper
Insulation Material
T-Prene Thermoplastic Elastomer
Jacket Color
BLACK
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Dimensions and Weight
Length
250 ft
Outer Diameter
0.33 INCH
Descriptions
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 13 Ampere; Insulation Thickness 0.03 Inch
Commodity Description
SJEOW - SJEOOW - 300V CORD & CABLE
Description
16/3 SJEOOW 300V BLACK CORD PCS
Extra Long Description
SJEOOW TYPE; 250 FT; 0.33 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 300 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER
Long Description
PORTABLE CORD, SJEOOW TYPE; 250 FT; 0.33 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Product Type
Portable Cord
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
233260408
Model
233
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEOOW
Packaging
Package Type
Reel
Weight per foot
0.067
Carton
1
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
Temperature Rating
-50 TO 105 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat