SJEW144BK250 - 14/4 Sjew 300V Black Cord 250' Box

Southwire

  • $533.79 (Per 250 Feet)
  • $2.14 (Per Foot)

  • $533.79 (Per 250 Feet)

  • $2,135.14 (Per 1,000 Feet)

In-Stock: 250 available locally (Paris, TX) ( change location)
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
SJEW144BK250
Manufacturer
Southwire
Manufacturer's Part Number
55040103
Description
14/4 Sjew 300V Black Cord 250' Box
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 FT Overall Length, 0.4 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.107 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038976 / 00032886038976
Weight per unit
0.107 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$2.14 (Per Foot)
Reel
$533.78 (Per 250 Feet)
Stock Availability
Paris
250 Feet (Check another store)
Tyler
0 Feet
All Stores
14,711 Feet
Resources
Images
 
 
SJEW144BK250 - Large Image
 
SJEW144BK250 - Small Image
 
SJEW144BK250 - Large Image
 
SJEW144BK250 - Large Image
 
SJEW144BK250 - Video
Attachments
 
 
SJEW144BK250 - Specification Sheet
Other Links
 
 
SJEW144BK250 - Other
 
SJEW144BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Voltage Rating
300 V
Material, Color, and Finish
Color
Black;Green;Red;White
Conductor Material
Copper
Insulation Material
Thermoplastic
Jacket Material
Thermoplastic
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
14/4 SJEW 300V BLACK CORD 250' BOX
Extra Long Description
SWC 55040103 SJEOOW 14/4 BKWERDGN 1
Long Description
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 ft Overall Length, 0.4 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.107 lb/mft
Product Type
Portable Cord
Short Description
Portable Cord, Stranded, 41/30 Strands, 14 AWG, SJEOOW, Cut to Length
Additional Information
Core Strands
41/30 mm
For Use With
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Insulation Thickness
0.031 in
Made In USA
yes
Maximum Operating Temperature
+90 °C (UL);+60 °C (CSA)
Media
Yes
Outside Diameter
0.4 in
Solid/Strand
Stranded
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55040103
GTIN
00032886038976
UPC
032886038976
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Minimum Qty
250
Packaging
Package Type
Reel
Weight
0.107 lb/mft
Weight per foot
0.107
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,711 Feet

Location search:

* All prices subject to change.

Begin Live Chat