18206 - 20OZ Marking Paint White

CRC

  • $17.95 (Each)
  • $17.95 (Each)

  • $107.70 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18206
Manufacturer
CRC
Manufacturer's Part Number
18206
Description
20OZ Marking Paint White
00078254182063|0078254|078254182063|07825418206|18206|Marking Paints-White 17 WT Oz|CRC 18206|CRC Chemicals 18206|CRC Industries 18206
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
078254182063 / 00078254182063
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.95 (Each)
Standard Packaging
$107.70 (Per 6)
Resources
Attachments
 
 
18206 - Specification Sheet
 
18206 - Specification Sheet
Images
 
 
18206 - Small Image
 
18206 - Large Image
 
18206 - Large Image
 
18206 - Large Image
Specifications Sheets
 
 
18206 - Specification Sheet
 
18206 - Specification Sheet
Other Links
 
 
18206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Acetone, Propane, Toluene
Backing Material
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Color
White
Dimensions and Weight
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Product Type
Marking Paint
Long Description
00078254182063|0078254|078254182063|07825418206|18206|Marking Paints-White 17 Wt Oz|CRC 18206|CRC CHEMICALS 18206|CRC Industries 18206
Special Features
Twist cap prevents accidental discharge
Features
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Short Description
Marking Paint, 20 oz, Aerosol, White
Description
20OZ MARKING PAINT WHITE
Additional Information
specific gravity
0.77 to 0.85
coverage
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Dry Time
30 min to 1 h
Flash Point
-2.2 °F;-19 °C
flammability
Extremely Flammable
Composition
Water;Calcium carbonate;n-Butane;Propane;Solvent naphtha (petroleum), light aliph;Distillates (petroleum), hydrotreated Light;Titanium dioxide
Container Capacity
20 oz
Container Type
Aerosol Can
Physical Form
Liquid
odor
Aromatic
Coverage Area
0 to 700 ft (Linear)
package quantity
6 per CA;136 CA/PL
Manufacturer Information
Manufacturers Part Number
18206
Brand
CRC Industries, Inc.
GTIN
00078254182063
UPC
078254182063
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Aerosol Marking Paint
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1.33 lb
Weight per each
1.3333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Metal;Concrete;Asphalt;Gravel;Soil;Tree;Turf Grass;Field;Landscaping Site;Golf Course;Nurseries;Surveying
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18206.
Jump To:

Similar Items

Similar items are close alternatives to 18206, though they may not be 100% alike.

Marking Paint, Aervoe Survey Marking;Construction Application, White, Acetone;Al...
  • Our Part #: 255
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 255
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($136.32) ·
255 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.36

Each

QTY:
Each
Add
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18200
  • GTIN: 00078254182001
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18201
  • GTIN: 00078254182018
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18202
  • GTIN: 00078254182025
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18203
  • GTIN: 00078254182032
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18204
  • GTIN: 00078254182049
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18207
  • GTIN: 00078254182070
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18208
  • GTIN: 00078254182087
  • Manufacturer: CRC
MARKING PAINT
  • MFR Part #: 18210
  • GTIN: 00078254182100
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat