651RT - 3/4" Emt Comp Conn Raintight

Eaton

  • $3.20 (Each)
  • $3.20 (Each)

  • $80.10 (Per 25)

  • $320.40 (Per 100)

In-Stock: 20 available locally (Hereford, TX) ( change location)
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
651RT
Manufacturer
Eaton
Manufacturer's Part Number
651RT
Description
3/4" Emt Comp Conn Raintight
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.24 In Length, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004376 / 00784564004376
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Carton
$80.10 (Per 25)
Stock Availability
Hereford
20 (Check another store)
Amarillo
104
All Stores
19,474
Resources
Tech Bulletins
 
 
651RT - Tech Bulletin
Attachments
 
 
651RT - Specification Sheet
Images
 
 
651RT - Small Image
 
651RT - Large Image
 
651RT - Large Image
 
651RT - Large Image
 
651RT - Large Image
 
651RT - Large Image
Other Links
 
 
651RT - Other
 
651RT - Other
 
651RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.24 in
Size
3/4 in
Descriptions
Description
3/4" EMT COMP CONN RAINTIGHT
Extra Long Description
CRH 651RT 3/4 EMT CMP CONN RAINTIGH
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.24 in Length, 0.15 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight
Special Features
Raintight
Additional Information
Color/Finish
Zinc Plated
Connection Orientation
Straight
Dimensions
3.2400 IN X 1.1900 IN X 1.0400 IN
For Use With
EMT Conduit;Boxes and Enclosures
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
25 PK
Standards Met
UL E-22132;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
651RT
GTIN
00784564004376
UPC
784564004376
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,474

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
104 View Store
Hereford
20 View Store
These alternate items can be purchased instead of 651RT.
Jump To:

Similar Items

Similar items are close alternatives to 651RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 651RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC751USRT American Fittings 00662364018024
7075SR Appleton Electric 00687855200849
821RT Arlington 00018997820211
251SRT Bridgeport Fittings 00781747202512
251-RT2 Bridgeport Fittings 00781747182517
651RT Eaton Crouse-Hinds 00784564004376
CCNR-75 Garvin Industries n/a
62507B Halex 00051411625078
L-23RT Madison Electric 00784297010309
MECR-751 Madison Electric 00784297006906
7075SR O-Z Gedney n/a
2903RT Raco 00050169290392
CCS075 Raco n/a
5221 Thomas & Betts 00786210052212
TC112ART Thomas & Betts 00785991034295
TC-112A-RT Thomas & Betts Conduit n/a
652SRT Topaz 00751338830608

* All prices subject to change.

Begin Live Chat