655RT - 2" Emt Comp Conn Raintight

Eaton

  • $20.47 (Each)
  • $20.47 (Each)

  • $102.36 (Per 5)

  • $2,047.16 (Per 100)

In-Stock: 8 available locally (Salina, KS) ( change location)
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
655RT
Manufacturer
Eaton
Manufacturer's Part Number
655RT
Description
2" Emt Comp Conn Raintight
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004413 / 00784564004413
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.47 (Each)
Carton
$102.36 (Per 5)
Stock Availability
Salina
8 (Check another store)
West Wichita
81
All Stores
5,664
Resources
Tech Bulletins
 
 
655RT - Tech Bulletin
Attachments
 
 
655RT - Specification Sheet
Images
 
 
655RT - Small Image
 
655RT - Large Image
 
655RT - Large Image
 
655RT - Large Image
 
655RT - Large Image
 
655RT - Large Image
Other Links
 
 
655RT - Other
 
655RT - Other
 
655RT - Other
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
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Description
2" EMT COMP CONN RAINTIGHT
Extra Long Description
CRH 655RT 2 EMT CMP CONN RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Raintight
Special Features
Raintight
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Orientation
Straight
Dimensions
5.4900 IN X 4.7700 IN X 1.2200 IN
For Use With
EMT Conduit;Boxes and Enclosures
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
5 PK
Standards Met
UL E-22132;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
655RT
GTIN
00784564004413
UPC
784564004413
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
2 in
Packaging
Weight
0.61 lb/EA
Weight per each
0.61
Carton
5
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,664

Location search:
These alternate items can be purchased instead of 655RT.
Jump To:

Similar Items

Similar items are close alternatives to 655RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 655RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC755USRT American Fittings 00662364018109
7200SR Appleton Electric 00687855200887
825RT Arlington 00018997820259
255SRT Bridgeport Fittings 00781747202550
255-RT-2 Bridgeport Fittings n/a
655RT Eaton Crouse-Hinds 00784564004413
CCNR-200 Garvin Industries n/a
62520B Halex 00051411625207
MECR-755 Madison Electric 00784297006944
2908RT Raco 00050169290897
CCS200 Raco n/a
2918RT Raco 00050169291894
5621 Thomas & Betts 00786210056210
TC115ART Thomas & Betts 00785991034325
TC116ART Thomas & Betts 00785991034332
TC116A-RT Thomas & Betts Conduit n/a
656SRT Topaz 00751338830646

* All prices subject to change.

Begin Live Chat