659DC - 4" D/C Emt Comp Conn

Eaton

  • $37.73 (Each)
  • $37.73 (Each)

  • $226.38 (Per 6)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
659DC
Manufacturer
Eaton
Manufacturer's Part Number
659DC
Description
4" D/C Emt Comp Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, Threadless, 4"
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004154 / 00784564004154
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.73 (Each)
Standard Packaging
$226.38 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Tech Bulletins
 
 
659DC - Tech Bulletin
Attachments
 
 
659DC - Specification Sheet
Images
 
 
659DC - Small Image
 
659DC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Size
4 in
Descriptions
extra long description
MIDWEST 659DC 4 EMT CMP CONN DC
Product Type
4 Emt CMP Conn DC
Description
4" D/C EMT COMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Zinc die cast, Threadless, 4"
Special Features
4.81 In Diameter X 1.15 In Length
Additional Information
dimensions
7.0200 IN X 3.6000 IN X 3.2400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
659DC
GTIN
00784564004154
UPC
784564004154
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
2.08
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat