662RT - 1" Emt Comp Raintight Coupling

Eaton

  • $5.91 (Each)
  • $5.91 (Each)

  • $147.66 (Per 25)

  • $590.65 (Per 100)

In-Stock: 27 available locally (Paris, TX) ( change location)
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
662RT
Manufacturer
Eaton
Manufacturer's Part Number
662RT
Description
1" Emt Comp Raintight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004482 / 00784564004482
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$147.66 (Per 25)
Stock Availability
Paris
27 (Check another store)
Tyler
70
All Stores
7,449
Resources
Tech Bulletins
 
 
662RT - Tech Bulletin
Attachments
 
 
662RT - Specification Sheet
Images
 
 
662RT - Small Image
 
662RT - Large Image
 
662RT - Large Image
 
662RT - Large Image
 
662RT - Large Image
Other Links
 
 
662RT - Other
 
662RT - Other
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
Zinc Plated
Descriptions
Description
1" EMT COMP RAINTIGHT COUPLING
Extra Long Description
CRH 662RT 1 IN EMT CMP CPL RAINTIGH
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
EMT Compression Coupling, 1 in Trade Size, Zinc Plated, 0.29 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1 in, Zinc Plated, 0.29 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
3.8700 IN X 1.3700 IN X 1.0800 IN
For Use With
EMT Conduit;Boxes and Enclosures
Made In USA
yes
Package Quantity
25 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
662RT
GTIN
00784564004482
UPC
784564004482
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
1 in
Packaging
Weight
0.29 lb/EA
Weight per each
0.29
Carton
25
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,449

Location search:
These alternate items can be purchased instead of 662RT.
Jump To:

Similar Items

Similar items are close alternatives to 662RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 662RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RTK-100 AFC Cable Systems 00077680240231
6100SR Appleton Electric 00687855200795
832RT Arlington 00018997820327
262SRT Bridgeport Fittings 00781747202628
262-RT Bridgeport Fittings 00781747142627
662RT Eaton Crouse-Hinds 00784564004482
CCPR-100 Garvin Industries n/a
62610B Halex 00051411626105
L-26RT Madison Electric 00784297010347
MECR-762 Madison Electric 00784297007033
6100SR O-Z Gedney n/a
2924RT Raco 00050169292495
CKS100 Raco n/a
5320 Thomas & Betts 00786210053202
TK113ART Thomas & Betts 00785991034516
TK-113A-RT Thomas & Betts Conduit n/a
663SRT Topaz 00751338830738

* All prices subject to change.

Begin Live Chat