663RT - 1-1/4" Emt Comp Raintight Coupling

Eaton

  • $10.58 (Each)
  • $10.58 (Each)

  • $105.78 (Per 10)

  • $1,057.82 (Per 100)

In-Stock: 28 available locally (Durant, OK) ( change location)
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
663RT
Manufacturer
Eaton
Manufacturer's Part Number
663RT
Description
1-1/4" Emt Comp Raintight Coupling
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.48 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004499 / 00784564004499
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.58 (Each)
Carton
$105.78 (Per 10)
Stock Availability
Durant
28 (Check another store)
Oklahoma City
160
All Stores
2,203
Resources
Tech Bulletins
 
 
663RT - Tech Bulletin
Attachments
 
 
663RT - Specification Sheet
Images
 
 
663RT - Small Image
 
663RT - Large Image
 
663RT - Large Image
 
663RT - Large Image
 
663RT - Large Image
Other Links
 
 
663RT - Other
 
663RT - Other
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
Zinc Plated
Descriptions
Description
1-1/4" EMT COMP RAINTIGHT COUPLING
Extra Long Description
CRH 663RT 1 1/4 EMT CMP CPL RAINTIG
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
EMT Compression Coupling, 1-1/4 in Trade Size, Zinc Plated, 0.48 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1-1/4 in, Zinc Plated, 0.48 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
3.8700 IN X 2.5700 IN X 1.2100 IN
For Use With
EMT Conduit;Boxes and Enclosures
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
663RT
GTIN
00784564004499
UPC
784564004499
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.48 lb/EA
Weight per each
0.48
Carton
10
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,203

Location search:
These alternate items can be purchased instead of 663RT.
Jump To:

Similar Items

Similar items are close alternatives to 663RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 663RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6125SR Appleton Electric 00687855200801
833RT Arlington 00018997820334
263SRT Bridgeport Fittings 00781747202635
263-RT Bridgeport Fittings 00781747142634
663RT Eaton Crouse-Hinds 00784564004499
CCPR-125 Garvin Industries n/a
62612B Halex 00051411626129
MECR-763 Madison Electric 00784297007040
6125SR O-Z Gedney n/a
2925RT Raco 00050169292594
CKS125 Raco n/a
TK114ART Thomas & Betts 00785991034523
5420 Thomas & Betts 00786210054209
TK114A-RT Thomas & Betts Conduit n/a
664SRT Topaz 00751338830745

* All prices subject to change.

Begin Live Chat