AP20457 - 200 Amp Pin & Sleeve Plug 4W-4P 600VAC/250VDC

Eaton

  • $3892.44 (Each)
  • $3,892.44 (Each)
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
AP20457
Manufacturer
Eaton
Manufacturer's Part Number
AP20457
Description
200 Amp Pin & Sleeve Plug 4W-4P 600VAC/250VDC
Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Crimp/Solder, 600 Vac/250 VDC, 0.56" Max
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274039602 / 00782274039602
Weight per unit
12.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,892.44 (Each)
Resources
Images
 
 
AP20457 - Small Image
 
AP20457 - Large Image
 
AP20457 - Large Image
 
AP20457 - Large Image
Attachments
 
 
AP20457 - Specification Sheet
Other Links
 
 
AP20457 - Other
 
AP20457 - Other
 
AP20457 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1 To 4/0 AWG (Building), 1 To 3/0 AWG (Extra Flex)
amperage rating
200
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Crimp/Solder
Dimensions and Weight
Length
14-3/4
Descriptions
Description
200 AMP PIN & SLEEVE PLUG 4W-4P 600VAC/250VDC
Product Type
200A 4W4P Arkt PLG 1.375-1.875 2 .56 Con
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H AP20457 200A 4W4P ARKT PLG 1.
Long Description
Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.375-1.875", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.56" max
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure
Additional Information
Cord Type
1.350 To 1.875 In Diameter
dimensions
14.7500 IN X 6.7500 IN X 6.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AP20457
GTIN
00782274039602
UPC
782274039602
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
12.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AP20457.
Jump To:

Similar Items

Similar items are close alternatives to AP20457, though they may not be 100% alike.

200A 4 Pole 4 Wire Plug Assembly
  • Our Part #: VP204513
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP204513
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,011.40) ·
VP204513 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,011.40

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to AP20457 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AP20044CD Appleton Electric 00781381447522
AP20044E Appleton Electric 00781381131292
AP204511 Eaton Crouse-Hinds 00782274190945
AP204512 Eaton Crouse-Hinds 00782274190952
AP204513 Eaton Crouse-Hinds 00782274255095
AP20455 Eaton Crouse-Hinds 00782274039503
AP20457 Eaton Crouse-Hinds 00782274039602
AP20458 Eaton Crouse-Hinds 00782274039701
APL20455 Eaton Crouse-Hinds 00662276231252
APL20457 Eaton Crouse-Hinds 00782274254043
APL20458 Eaton Crouse-Hinds 00662276029200
HBL5200PS1W Hubbell Wiring Device-Kellems 00783585011547
VP204513 Killark 00783936833057
JPS2044F Thomas & Betts 00708917144762

* All prices subject to change.

Begin Live Chat