VP204513 - 4W4P 200A Plug

Killark

  • $1011.40 (Each)
  • $1,011.40 (Each)
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
VP204513
Manufacturer
Killark
Manufacturer's Part Number
VP204513
Description
4W4P 200A Plug
200A 4 Pole 4 Wire Plug Assembly
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783936833057 / 0783936833057 / 00783936833057
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,011.40 (Each)
Resources
Images
 
 
VP204513 - Small Image
 
VP204513 - Large Image
Attachments
 
 
VP204513 - Specification Sheet
Brochures
 
 
VP204513 - Brochure
Other Links
 
 
VP204513 - Other
 
VP204513 - Other
 
VP204513 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1-250;1-251
amperage rating
200
Voltage Rating
250;600
Phase
3
Number of Wires
4
Poles
4
Material
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Dimensions and Weight
Size
12.62 in x 6.38 in x 6.38 in
Descriptions
Description
4W4P 200A PLUG
extra long description
KLRK VP204513 200A 4W4P PLUG ASSY
Product Type
200A 4W4P Plug Assy
Long Description
200A 4 Pole 4 Wire Plug Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Additional Information
Cord Type
G, W, or similar
Manufacturer Information
Manufacturers Part Number
VP204513
Brand
KILLARK
series
VersaMate
GTIN
00783936833057
UPC
783936833057
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
nema rating
NEMA 3, 4, 4x
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VP204513.
Jump To:

Similar Items

Similar items are close alternatives to VP204513, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Four-Wire, Four-P...
  • Our Part #: AP20457
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AP20457
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,892.44) ·
AP20457 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,892.44

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to VP204513 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AP20044E Appleton Electric 00781381131292
AP20044CD Appleton Electric 00781381447522
AP204511 Eaton Crouse-Hinds 00782274190945
AP20458 Eaton Crouse-Hinds 00782274039701
AP204512 Eaton Crouse-Hinds 00782274190952
AP204513 Eaton Crouse-Hinds 00782274255095
AP20455 Eaton Crouse-Hinds 00782274039503
AP20457 Eaton Crouse-Hinds 00782274039602
APL20457 Eaton Crouse-Hinds 00782274254043
APL20458 Eaton Crouse-Hinds 00662276029200
APL20455 Eaton Crouse-Hinds 00662276231252
HBL5200PS1W Hubbell Wiring Device-Kellems 00783585011547
VP204513 Killark 00783936833057
JPS2044F Thomas & Betts 00708917144762

* All prices subject to change.

Begin Live Chat