AR2041 - 200A Pin & Sleeve Recpt 4W 4P 250VDC/600vac

Eaton

  • $3353.80 (Each)
  • $3,353.80 (Each)

Availability: Currently Out Of Stock
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
AR2041
Manufacturer
Eaton
Manufacturer's Part Number
AR2041
Description
200A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle With Mechanical Lug, 200A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, Crimp/Solder, 600 Vac/250 VDC, 0.56"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274065809 / 00782274065809
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,353.80 (Each)
Resources
Images
 
 
AR2041 - Small Image
 
AR2041 - Large Image
 
AR2041 - Large Image
 
AR2041 - Large Image
 
AR2041 - Large Image
 
AR2041 - Large Image
 
AR2041 - Large Image
Attachments
 
 
AR2041 - Specification Sheet
Tech Bulletins
 
 
AR2041 - Tech Bulletin
Other Links
 
 
AR2041 - Other
 
AR2041 - Other
 
AR2041 - Other
 
AR2041 - Other
 
AR2041 - Other
 
AR2041 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1 To 4/0 AWG (Building), 1 To 3/0 AWG (Extra Flex)
amperage rating
200
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
connection
Crimp/Solder
Dimensions and Weight
Size
6-5/8 In Diameter
Descriptions
Product Type
200A 4W4P Ark RCPT Hous SPDR .56 CNDT SZ
Description
200A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H AR2041 200A 4W4P ARK RCPT HOU
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle with mechanical lug, 200A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, Crimp/solder, 600 Vac/250 Vdc, 0.56"
Special Features
Grounding Style 1, NEMA 3R Enclosure
Additional Information
dimensions
7.5000 IN X 6.6300 IN X 6.6300 IN
Manufacturer Information
Manufacturers Part Number
AR2041
Brand
Eaton
GTIN
00782274065809
UPC
782274065809
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Receptacle with mechanical lug
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, UL 1682, UL 1686, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR2041.
Jump To:

Similar Items

Similar items are close alternatives to AR2041, though they may not be 100% alike.

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, ...
  • Our Part #: AR20034RS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AR20034-RS
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,680.50) ·
AR20034RS - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,680.50

Each

QTY:
Each
Add
200A 4 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR20412
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR20412
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,011.40) ·
VR20412 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,011.40

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to AR2041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AR20044 Appleton Electric 00781381131575
ADR20044 Appleton Electric 00781381612678
AR2041 Eaton Crouse-Hinds 00782274065809
ARL2041 Eaton Crouse-Hinds 00782274251677
AR20412 Eaton Crouse-Hinds 00782274190730
HBL5200RS1W Hubbell Wiring Device-Kellems 00783585011561
VR20412 Killark 00783936833132
VR20412E6 Killark 00783936833248
APP# ADR20044 O-Z Gedney n/a
JRS2044F Thomas & Betts 00708917128724
JRF2044F Thomas & Betts 00708917264675

* All prices subject to change.

Begin Live Chat