VR20412 - 200 Amp Recpt. 4W4P

Killark

  • $1011.40 (Each)
  • $1,011.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
VR20412
Manufacturer
Killark
Manufacturer's Part Number
VR20412
Description
200 Amp Recpt. 4W4P
200A 4 Pole 4 Wire Receptacle Assembly
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936833132 / 0783936833132 / 00783936833132
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,011.40 (Each)
Resources
Images
 
 
VR20412 - Small Image
 
VR20412 - Large Image
Attachments
 
 
VR20412 - Specification Sheet
Brochures
 
 
VR20412 - Brochure
Other Links
 
 
VR20412 - Other
 
VR20412 - Other
 
VR20412 - Other
Features
amperage rating
200
Voltage Rating
250;600
Number of Wires
4
Poles
4
Wire Size
extra flex: #1-250;Regular stranding: #1-250
Dimensions and Weight
Size
7.87 in x 6.83 in x 7.59 in
Descriptions
Description
200 AMP RECPT. 4W4P
Long Description
200A 4 Pole 4 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Product Type
Versamate 200A Recpt. 4W4P
extra long description
KLRK VR20412 VERSAMATE 200A RECPT.
Manufacturer Information
Manufacturers Part Number
VR20412
series
VersaMate
Brand
KILLARK
GTIN
00783936833132
UPC
783936833132
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
You must have an account to view stock levels
These alternate items can be purchased instead of VR20412.
Jump To:

Similar Items

Similar items are close alternatives to VR20412, though they may not be 100% alike.

Pin and Sleeve Receptacle, 200 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Po...
  • Our Part #: AR20044RS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AR20044-RS
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,612.46) ·
AR20044RS - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,612.46

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Ar Receptacle With Mechanical Lug, 200A, Four-...
  • Our Part #: AR2041
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR2041
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,353.80) ·
AR2041 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,353.80

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to VR20412 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AR20044 Appleton Electric 00781381131575
ADR20044 Appleton Electric 00781381612678
AR2041 Eaton Crouse-Hinds 00782274065809
AR20412 Eaton Crouse-Hinds 00782274190730
ARL2041 Eaton Crouse-Hinds 00782274251677
HBL5200RS1W Hubbell Wiring Device-Kellems 00783585011561
VR20412 Killark 00783936833132
VR20412E6 Killark 00783936833248
JRS2044F Thomas & Betts 00708917128724
JRF2044F Thomas & Betts 00708917264675

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?