ARE56 - 60A 1-1/2" Hub Back Box

Eaton

  • $197.49 (Each)
  • $197.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARE56
Manufacturer
Eaton
Manufacturer's Part Number
ARE56
Description
60A 1-1/2" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 60A, One Hub, Cast Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274071206 / 00782274071206
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.49 (Each)
Resources
Images
 
 
ARE56 - Small Image
 
ARE56 - Large Image
 
ARE56 - Large Image
 
ARE56 - Large Image
 
ARE56 - Large Image
Attachments
 
 
ARE56 - Specification Sheet
Other Links
 
 
ARE56 - Other
 
ARE56 - Other
 
ARE56 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
60A Back BX 1 1/2
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
60A 1-1/2" HUB BACK BOX
extra long description
CRS-H ARE56 60A BACK BX 1 1/2
Long Description
Eaton Crouse-Hinds series ARE back box, 60A, One hub, Cast aluminum, 1-1/2"
Special Features
Device Rating 60 Amp
Additional Information
dimensions
4.6900 IN X 4.2500 IN X 5.6900 IN
Manufacturer Information
Manufacturers Part Number
ARE56
Brand
Eaton
GTIN
00782274071206
UPC
782274071206
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat