CCP1034CD - 100A 3W 4P NEMA4X Pwrmate Plug

Eaton

  • $771.82 (Each)
  • $771.82 (Each)

In-Stock: 5 available locally (Kilgore, TX) ( change location)
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
CCP1034CD
Manufacturer
Eaton
Manufacturer's Part Number
CCP1034CD
Description
100A 3W 4P NEMA4X Pwrmate Plug
Powermate Plug, 100 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size, 1.01 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276659 / 00662276276659
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$771.82 (Each)
Stock Availability
Kilgore
5 (Check another store)
Longview
0
All Stores
53
Resources
Tech Bulletins
 
 
CCP1034CD - Tech Bulletin
Other Links
 
 
CCP1034CD - Other
 
CCP1034CD - Other
Attachments
 
 
CCP1034CD - Specification Sheet
Images
 
 
CCP1034CD - Small Image
 
CCP1034CD - Large Image
 
CCP1034CD - Large Image
Specifications Sheets
 
 
CCP1034CD - Specification Sheet
Brochures
 
 
CCP1034CD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100 Amp
Current Rating
100 A
Material
Epoxy Powder Coated Copper Free Aluminum
Number Of Wires
3
Poles
4
Voltage Rating
600 V ac @ 50 to 400 Hz 250 V dc
Wire Size
0.875 to 1.906 in (Cable Range)
Dimensions and Weight
Size
4-1/8 In Diameter X 10-4/5 In Length
Descriptions
Description
100A 3W 4P NEMA4X PWRMATE PLUG
Extra Long Description
CRH CCP1034CD PLG PWRMT 100A 3W4P .
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description
Powermate Plug, 100 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size, 1.01 lb
Product Type
Powermate Plug
Short Description
60A4W4P Powermate Plug
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
Additional Information
Dimensions
10.8000 IN X 4.1300 IN X 4.1300 IN
For Use With
Type P Cable
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CCP1034CD
GTIN
00662276276659
UPC
662276276659
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight
1.01 lb
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Nema Rating
NEMA 4X
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:
These alternate items can be purchased instead of CCP1034CD.
Jump To:

Similar Items

Similar items are close alternatives to CCP1034CD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat