CGB294 - 3/4" Dia Male Cord Grip (.375-.500)

Eaton

  • $21.80 (Each)
  • $21.80 (Each)

  • $545.00 (Per 25)

In-Stock: 19 available locally (Gonzales, LA) ( change location)
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
CGB294
Manufacturer
Eaton
Manufacturer's Part Number
CGB294
Description
3/4" Dia Male Cord Grip (.375-.500)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 In Cable/Cord Size, 2 In Length, 1.23 In Diameter, Straight Male Connection, 3/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274132402 / 00782274132402
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.80 (Each)
Standard Packaging
$545.00 (Per 25)
Stock Availability
Gonzales
19 (Check another store)
Baton Rouge
26
All Stores
858
Resources
Tech Bulletins
 
 
CGB294 - Tech Bulletin
Brochures
 
 
CGB294 - Brochure
Other Links
 
 
CGB294 - Other
 
CGB294 - Other
 
CGB294 - Other
Attachments
 
 
CGB294 - Specification Sheet
Images
 
 
CGB294 - Small Image
 
CGB294 - Large Image
 
CGB294 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Diameter
1.23 in
Length
2 in
Size
3/4 in
Descriptions
Description
3/4" DIA MALE CORD GRIP (.375-.500)
Extra Long Description
CRS-H CGB294 3/4 NPT MALE CORD/CAB
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 in Cable/Cord Size, 2 in Length, 1.23 in Diameter, Straight Male Connection, 3/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.22 lb
Product Type
Cord Gland
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Additional Information
Cable/Cord Size
0.375 to 0.5 in
Connection Type
Straight Male
Dimensions
2.0000 IN X 1.2300 IN X 1.2300 IN
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
For Use With
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Includes
Standard Neoprene Bushing
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-25 °C
Package Quantity
1 CT;25 PK
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
Thread Size
3/4 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB294
Model
CGB
GTIN
00782274132402
UPC
782274132402
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Enclosure
Class I Div 2
Standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 40 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 858

Location search:
These alternate items can be purchased instead of CGB294.
Jump To:

Similar Items

Similar items are close alternatives to CGB294, though they may not be 100% alike.

Cross Referenced

These items are similar to CGB294 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A450 American Fittings 662364500185
CG-3775 Appleton Electric 781381191357
CG-3775-S Appleton Electric 00781381449335
771-42 Bridgeport Fittings 781747771421
CG75-450 Eaton Crouse-Hinds 784564000989
CGB294 Eaton Crouse-Hinds 00782274132402
SR75A450 LH Dottie 781002360643
16921B Halex 00051411169213
SHC-1033 Hubbell Wiring Device-Kellems 783585200330
SHC-1033-ZP Hubbell Wiring Device-Kellems 00783585496177
MCG75A450 Madison Electric 784297540240
CG75375500 Orbit Industries 835243048300
SR-75-500 O-Z Gedney 783126506617
SR-754 O-Z Gedney 00783126507508
CG-75-A450 Producto Electric Corp. 785244375458
3703-2 Raco 50169370322
RSR-2106 Remke 00785411161068
RSR-2107 Remke 785411161075
2532 Thomas & Betts 786210025322
75A450 Topaz 751338102705
882 Topaz 751338189102

* All prices subject to change.

Begin Live Chat