CGB296 - 3/4" Dia Male Cord Grip (.625-.750)

Eaton

  • $36.61 (Each)
  • $36.61 (Each)

  • $366.10 (Per 10)

In-Stock: 1 available locally (Pearland, TX) ( change location)
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
CGB296
Manufacturer
Eaton
Manufacturer's Part Number
CGB296
Description
3/4" Dia Male Cord Grip (.625-.750)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 In Cable/Cord Size, 2.375 In Length, 1.78 In Diameter, Straight Male Connection, 3/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274132808 / 00782274132808
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.61 (Each)
Standard Packaging
$366.10 (Per 10)
Stock Availability
Pearland
1 (Check another store)
Deer Park
0
All Stores
347
Resources
Tech Bulletins
 
 
CGB296 - Tech Bulletin
Brochures
 
 
CGB296 - Brochure
Other Links
 
 
CGB296 - Other
 
CGB296 - Other
 
CGB296 - Other
Attachments
 
 
CGB296 - Specification Sheet
Images
 
 
CGB296 - Small Image
 
CGB296 - Large Image
 
CGB296 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Diameter
1.78 in
Length
2.375 in
Size
3/4 in
Descriptions
Description
3/4" DIA MALE CORD GRIP (.625-.750)
Extra Long Description
CRS-H CGB296 3/4 NPT MALE CORD/CAB
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 in Cable/Cord Size, 2.375 in Length, 1.78 in Diameter, Straight Male Connection, 3/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.56 lb
Product Type
Cord Gland
Short Description
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Additional Information
Cable/Cord Size
0.625 to 0.75 in
Connection Type
Straight Male
Dimensions
2.3800 IN X 1.7800 IN X 1.7800 IN
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
For Use With
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Includes
Standard Neoprene Bushing
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-25 °C
Package Quantity
1 CT;10 PK
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
Thread Size
3/4 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB296
Model
CGB
GTIN
00782274132808
UPC
782274132808
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Enclosure
Class I Div 2
Standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 40 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 347

Location search:
These alternate items can be purchased instead of CGB296.
Jump To:

Similar Items

Similar items are close alternatives to CGB296, though they may not be 100% alike.

Cross Referenced

These items are similar to CGB296 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-6275-S Appleton Electric 00781381449397
CGB296 Eaton Crouse-Hinds 00782274132808

* All prices subject to change.

Begin Live Chat