CGB398 - 1" Dia Male Cord Grip (.875-1.000)

Eaton

  • $75.53 (Each)
  • $75.53 (Each)

  • $377.65 (Per 5)

In-Stock: 1 available locally (DFW RDC, TX) ( change location)
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
CGB398
Manufacturer
Eaton
Manufacturer's Part Number
CGB398
Description
1" Dia Male Cord Grip (.875-1.000)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 In Cable/Cord Size, 3 In Length, 2.25 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274134604 / 00782274134604
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.53 (Each)
Standard Packaging
$377.65 (Per 5)
Stock Availability
DFW RDC
1 (Check another store)
All Stores
184
Resources
Tech Bulletins
 
 
CGB398 - Tech Bulletin
Other Links
 
 
CGB398 - Other
 
CGB398 - Other
 
CGB398 - Other
Attachments
 
 
CGB398 - Specification Sheet
Brochures
 
 
CGB398 - Brochure
Images
 
 
CGB398 - Small Image
 
CGB398 - Large Image
 
CGB398 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Diameter
2.25 in
Length
3 in
Size
1 in
Descriptions
Description
1" DIA MALE CORD GRIP (.875-1.000)
Extra Long Description
CRS-H CGB398 1 NPT MALE CORD/CAB FT
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 in Cable/Cord Size, 3 in Length, 2.25 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 lb
Product Type
Cord Gland
Short Description
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Additional Information
Cable/Cord Size
0.875 to 1 in
Connection Type
Straight Male
Dimensions
3.2100 IN X 2.2500 IN X 2.2500 IN
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
For Use With
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Includes
Standard Neoprene Bushing
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-25 °C
Package Quantity
1 CT;5 PK
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
Thread Size
1 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB398
Model
CGB
GTIN
00782274134604
UPC
782274134604
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Enclosure
Class I Div 2
Standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 40 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CGB398.
Jump To:

Similar Items

Similar items are close alternatives to CGB398, though they may not be 100% alike.

Cross Referenced

These items are similar to CGB398 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG100C950 American Fittings 00662364500383
CG-87100-S Appleton Electric 00781381449489
CGB398 Eaton Crouse-Hinds 00782274134604
MCG100C950 Madison Electric 00784297540066
CG87100S Appleton Electric 78138144948
SHC-1043-ZP Hubbell Wiring Device-Kellems 00783585210438
SHC1043ZP Hubbell Wiring Device-Kellems 78358521043

* All prices subject to change.

Begin Live Chat