CHIC0A39PX - Chico A-P Intrapak

Eaton

  • $263.10 (Each)
  • $263.10 (Each)

In-Stock: 4 available locally (Gonzales, LA) ( change location)
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
CHIC0A39PX
Manufacturer
Eaton
Manufacturer's Part Number
CHICO A39 PX
Description
Chico A-P Intrapak
Eaton Crouse-Hinds Series Chico A-P Intrapak Sealing Compound, 11 Cu In, 5 Pouches Per Carton
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274196206 / 00782274196206
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.10 (Each)
Stock Availability
Gonzales
4 (Check another store)
Baton Rouge
0
All Stores
4
Resources
Other Links
 
 
CHIC0A39PX - Other
 
CHIC0A39PX - Other
 
CHIC0A39PX - Other
Attachments
 
 
CHIC0A39PX - Specification Sheet
Images
 
 
CHIC0A39PX - Small Image
 
CHIC0A39PX - Large Image
 
CHIC0A39PX - Large Image
 
CHIC0A39PX - Large Image
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
Water and Chico
Descriptions
Description
CHICO A-P INTRAPAK
Extra Long Description
CRH CHICO A39 PX CHICO INTRAPAK SEA
Features
Crouse-Hinds series Chico sealing compounds and fiber are used to form a seal around each electrical conductor and between them, and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting. Chico A sealing compound is a water soluble powder that can be easily mixed and poured. The dense compound expands slightly when hardening and bonds to inner walls of sealing fittings. Chico A-P Intrapak is packaged in a two compartment plastic pouch with precise a
Long Description
Eaton Crouse-Hinds series Chico A-P Intrapak sealing compound, 11 Cu In, 5 pouches per carton
Product Type
Chico Intrapak Sealing Compound/Water
Special Features
Pre-packaged two-part sealing compound water and Chico cement
Additional Information
Dimensions
6.5000 IN X 0.5000 IN X 7.8400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHICO A39 PX
GTIN
00782274196206
UPC
782274196206
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
4.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat