CPR22 - 3/4" Rigid Coupling Threadless

Eaton

  • $19.41 (Each)
  • $19.41 (Each)

  • $388.12 (Per 20)

  • $1,940.58 (Per 100)

In-Stock: 7 available locally (Pearland, TX) ( change location)
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
CPR22
Manufacturer
Eaton
Manufacturer's Part Number
CPR22
Description
3/4" Rigid Coupling Threadless
Threadless Coupling, 3/4 In Trade Size, CPR Model, Straight, 38 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122223 / 00784564122223
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Carton
$388.12 (Per 20)
Stock Availability
Pearland
7 (Check another store)
Deer Park
2
All Stores
2,502
Resources
Tech Bulletins
 
 
CPR22 - Tech Bulletin
Attachments
 
 
CPR22 - Specification Sheet
Images
 
 
CPR22 - Small Image
 
CPR22 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Descriptions
Description
3/4" RIGID COUPLING THREADLESS
Extra Long Description
CRH CPR22 3/4 RGD CMP CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Threadless Coupling, 3/4 in Trade Size, CPR Model, Straight, 38 lb/100
Product Type
Coupling
Short Description
Threadless Coupling, 3/4 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Additional Information
For Use With
Metallic Rigid and IMC Conduit
Made In USA
yes
Package Quantity
20 PK
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR22
Model
CPR
GTIN
00784564122223
UPC
784564122223
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
38 lb/100
Weight per each
0.32
Carton
20
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,502

Location search:
These alternate items can be purchased instead of CPR22.
Jump To:

Similar Items

Similar items are close alternatives to CPR22, though they may not be 100% alike.

Cross Referenced

These items are similar to CPR22 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR75 AFC Cable Systems 00077680285393
NTCC-75 Appleton Electric 00781381638258
3101 Bridgeport Fittings 00781747031013
CPR22 Eaton Crouse-Hinds 00784564122223
RTC75 Garvin Industries 00785592409621
96362 Halex n/a
MNT-2761 Madison Electric 00784297546136
RTC-75 Orbit Industries 00835243031029
30-075 O-Z Gedney 00783126733051
981 Producto Electric Corp. 00785244198101
8220 Raco 00050169002209
1823 Raco 00050169018231
NTCC-75 Sepco 00785994144144
8220 Thomas & Betts 00786210082202
HK402 Thomas & Betts 00785991415063
HK-402 Thomas & Betts Conduit n/a
252 Topaz 00751338121508
252M Topaz 00751338855298

* All prices subject to change.

Begin Live Chat