ECLK118 - 1/2X18 Explosion Proof Flex Coupling

Eaton

  • $550.51 (Each)
  • $550.51 (Each)

Availability: In Stock Locally
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
ECLK118
Manufacturer
Eaton
Manufacturer's Part Number
ECLK118
Description
1/2X18 Explosion Proof Flex Coupling
Flexible Coupling, 1/2 In Trade Size, Eclk Model, Natural, Female to Male Connection, 18 In Length, 1-1/2 In Diameter, 2.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274259802 / 00782274259802
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.51 (Each)
Resources
Attachments
 
 
ECLK118 - Specification Sheet
Tech Bulletins
 
 
ECLK118 - Tech Bulletin
Images
 
 
ECLK118 - Small Image
 
ECLK118 - Large Image
 
ECLK118 - Large Image
 
ECLK118 - Large Image
 
ECLK118 - Large Image
Specifications Sheets
 
 
ECLK118 - Specification Sheet
Other Links
 
 
ECLK118 - Other
 
ECLK118 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Union X Male Threaded
Dimensions and Weight
Diameter
1-1/2 in
Length
18
Descriptions
Product Type
Flexible Coupling
Coupling
Long Description
Flexible Coupling, 1/2 in Trade Size, ECLK Model, Natural, Female to Male Connection, 18 in Length, 1-1/2 in Diameter, 2.45 lb/EA
Short Description
Flexible Coupling, 1/2 in, Natural
Special Features
One Female Union and One Male Threaded End Fitting
Description
1/2X18 EXPLOSION PROOF FLEX COUPLING
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
extra long description
CRS-H ECLK118 1/2 X 18 DIV 1 FLEX C
Additional Information
Color/Finish
Natural
Connection Type
Female to Male
Enclosure Type
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
for use with
Rigid Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
package quantity
1 ct
Made in USA
yes
outside diameter
1-1/2
dimensions
21.7500 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECLK118
Model
ECLK
GTIN
00782274259802
UPC
782274259802
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2 in
Packaging
Weight
2.45 lb/EA
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
In Hazardous Areas Where a Flexible Member is Required in a Conduit System
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECLK118.
Jump To:

Cross Referenced

These items are similar to ECLK118 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-118 Appleton Electric 00781381327602
ECLK118 Eaton Crouse-Hinds 00782274259802
ECFUF-118 Killark 00783936105659
ECLK-50-18 O-Z Gedney 00783126118377

* All prices subject to change.

Begin Live Chat