ECP242408 - 24X24X8 Al Ecp Haz Loc Encl

Eaton

  • $21644.02 (Each)
  • $21,644.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECP242408
Manufacturer
Eaton
Manufacturer's Part Number
ECP242408
Description
24X24X8 Al Ecp Haz Loc Encl
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-7/16" Depth, 24" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Busway and Busway Accessories
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
662276321984 / 00662276321984
Weight per unit
279 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21,644.02 (Each)
Resources
Tech Bulletins
 
 
ECP242408 - Tech Bulletin
Brochures
 
 
ECP242408 - Brochure
Images
 
 
ECP242408 - Large Image
Other Links
 
 
ECP242408 - Other
 
ECP242408 - Other
Attachments
 
 
ECP242408 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Material, Color, and Finish
Color
Alumunim - natural
Dimensions and Weight
Size
24x24x08
Descriptions
Long Description
Eaton Crouse-Hinds series ECP enclosure, Square cover, 9-7/16" depth, 24" x 24" x 8", Copper-free aluminum, Tap-in mounting feet
Construction
Cast Aluminum
Description
24X24X8 AL ECP HAZ LOC ENCL
extra long description
CRS-H ECP242408 NEMA 7 EXPLOSIONPRO
Product Type
Nema 7 Explosionproof Enclosure
Features
Featuring an optimized design and fast lead times for OEMs, Crouse-Hinds series ECP explosionproof enclosures are available in 40 standard sizes with optional conduit and device drilling and tapping. ECP enclosures are globally certified for use in worldwide applications. They are listed for Class I, Division 1 and Class II, Division 1 hazardous areas, and they also have IECEx and ATEX certifications.
Additional Information
dimensions
29.3300 IN X 12.5300 IN X 29.3300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECP242408
GTIN
00662276321984
UPC
662276321984
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Category Description
Busway and Busway Accessories
Packaging
Weight per each
279
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Tap in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat