EVMP3 - Socket Adapter

Eaton Crouse-Hinds Series

  • $558.33 (Each)
  • $558.33 (Each)
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
EVMP3
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EVMP3
Description
Socket Adapter
Appleton AAP75|Appleton CAP100|Appleton Cap-100|Crouse EVA2|Crouse EVSP3|Killark EZA3|Raco Hleza3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
782274507705 / 00782274507705
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$558.33 (Each)
Resources
Brochures
 
 
EVMP3 - Brochure
Images
 
 
EVMP3 - Large Image
 
EVMP3 - Large Image
 
EVMP3 - Small Image
 
EVMP3 - Large Image
Attachments
 
 
EVMP3 - Specification Sheet
Other Links
 
 
EVMP3 - Other
 
EVMP3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Features
Hazard-Gard EVLP low profile explosionproof HID light fixtures from Eaton's Crouse-Hinds Division provide a compact design that's ideal for lighting applications in hazardous areas where low mounting restrictions are a concern. Available in 70W through 250W, the EVLP HID is approved for use in Class I, Division 1 and Zone 1 locations, as well as Class II locations. A lightweight copper-free aluminum housing with powdered epoxy finish provides a NEMA 4X rating, making the EVLP suitable for outdoor, hose d
Description
SOCKET ADAPTER
Product Type
1 In Pendant Evm Series MTG Module
extra long description
CRS-H EVMP3 1 IN PENDANT EVM SERIES
Long Description
Appleton AAP75|Appleton CAP100|Appleton CAP-100|Crouse EVA2|Crouse EVSP3|Killark EZA3|Raco HLEZA3
Special Features
1" Pendant mount for Hazardgard HID, LED and Incandescent Light Fixtures
Additional Information
dimensions
6.6300 IN X 5.1300 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EVMP3
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274507705
UPC
782274507705
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Mounting module
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EVMP3.
Jump To:

Cross Referenced

These items are similar to EVMP3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AAP75 Appleton Electric 00781381113250
CAP-100 Appleton Electric 00781381511681
EVA2 Eaton Crouse-Hinds 00782274324135
EVMP3 Eaton Crouse-Hinds 00782274507705
EVSP3 Eaton Crouse-Hinds 00662276035935
EZA3 Killark 00783936141930
HLEZA3 Raco n/a
XP2 Thomas & Betts 00786607022460
XP3 Thomas & Betts 00786607022477

* All prices subject to change.

Begin Live Chat