EYS106 - 4" Female/Male Conds

Eaton

  • $1239.39 (Each)
  • $1,239.39 (Each)

In-Stock: 2 available locally (Centennial, CO) ( change location)
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
EYS106
Manufacturer
Eaton
Manufacturer's Part Number
EYS106
Description
4" Female/Male Conds
Conduit Seal Body, 4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 95 Cu.In (Vertical);110 Cu.In (Horizontal) Capacity, 1 Hub, 4 In Hub Size, Horizontal Mount/Vertical Mount, 20.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274380001 / 00782274380001
Weight per unit
20.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,239.39 (Each)
Stock Availability
Centennial
2 (Check another store)
Denver
1
All Stores
20
Resources
Attachments
 
 
EYS106 - Specification Sheet
Images
 
 
EYS106 - Small Image
 
EYS106 - Large Image
 
EYS106 - Large Image
 
EYS106 - Large Image
 
EYS106 - Large Image
 
EYS106 - Large Image
Other Links
 
 
EYS106 - Other
 
EYS106 - Other
 
EYS106 - Other
 
EYS106 - Other
Specifications Sheets
 
 
EYS106 - Specification Sheet
Tech Bulletins
 
 
EYS106 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded, Female Threaded
Number Of Hubs
1
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
4 in
Descriptions
Description
4" FEMALE/MALE CONDS
Extra Long Description
CRH EYS106 4 NPT MALE/ FEM CST IRON
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Long Description
Conduit Seal Body, 4 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 95 cu.in (Vertical);110 cu.in (Horizontal) Capacity, 1 Hub, 4 in Hub Size, Horizontal Mount/Vertical Mount, 20.95 lb/EA
Product Type
Conduit Seal Body
Short Description
Conduit Seal Body, 4 in, Electrogalvanized with Aluminum Acrylic Painted
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Additional Information
Body Type
Conduit Seal
Connection Type
Male x Female
Dimensions
5.2500 IN X 5.2500 IN X 9.7500 IN
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
For Use With
Conduit System
Made In USA
yes
Mounting Type
Horizontal Mount/Vertical Mount
Package Quantity
1 ct
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS106
GTIN
00782274380001
UPC
782274380001
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
4 in
Packaging
Weight
20.95 lb/EA
Weight per each
20.95
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Location
Capacity
95 cu.in (Vertical);110 cu.in (Horizontal)
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:
These alternate items can be purchased instead of EYS106.
Jump To:

Cross Referenced

These items are similar to EYS106 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS106 Appleton Electric 00781381621267
EYM400 Appleton Electric 00781381135573
EYS106 Eaton Crouse-Hinds 00782274380001
EYS1016 Eaton Crouse-Hinds 00782274365046
EYAM-400 O-Z Gedney 00783126139082
EYS101TB Thomas & Betts 00786210248189

* All prices subject to change.

Begin Live Chat