EYS3 - 1" Male & Female Hub Vertical Seal Off

Eaton

  • $62.51 (Each)
  • $62.51 (Each)

  • $125.02 (Per 2)

  • $1,250.20 (Per 20)
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
EYS3
Manufacturer
Eaton
Manufacturer's Part Number
EYS3
Description
1" Male & Female Hub Vertical Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274377605 / 00782274377605
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.51 (Each)
Carton
$125.02 (Per 2)
Standard Packaging
$1,250.20 (Per 20)
Resources
Tech Bulletins
 
 
EYS3 - Tech Bulletin
Other Links
 
 
EYS3 - Other
 
EYS3 - Other
 
EYS3 - Other
 
EYS3 - Other
Images
 
 
EYS3 - Large Image
 
EYS3 - Large Image
 
EYS3 - Large Image
 
EYS3 - Large Image
Attachments
 
 
EYS3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
extra long description
CRS-H EYS3 1 NPT THRU FEMALE CST IR
Product Type
1 NPT Thru Female CST Iron Vert Seal FTG
Description
1" MALE & FEMALE HUB VERTICAL SEAL OFF
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 1"
Special Features
Vertical Position
Additional Information
dimensions
1.7500 IN X 1.7500 IN X 4.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS3
GTIN
00782274377605
UPC
782274377605
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
1.98
Carton
2
Package
20
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS3.
Jump To:

Similar Items

Similar items are close alternatives to EYS3, though they may not be 100% alike.

Conduit Seal Body, 1 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • Our Part #: EYS36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS36
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($131.28) ·
EYS36 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.64

Each

QTY:
Each
Add
Conduit Seal Body, 1 In Trade Size, Female Connection, 4.25 In Length, 1.75 In W...
  • Our Part #: EYSF100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYSF-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($217.15) · 25 ($1,085.75) ·
EYSF100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS3 Appleton Electric 00781381704717
EYS31 Appleton Electric 00781381621021
EYSF100 Appleton Electric 00781381330657
EYS3 Eaton Crouse-Hinds 00782274377605
EY-3M Killark 00783936111452
EY-100 O-Z Gedney 00783126137040

* All prices subject to change.

Begin Live Chat