EYS316 - 1" Male & Female Hub Vert/Horizontal Seal Off

Eaton

  • $64.89 (Each)
  • $64.89 (Each)

  • $129.78 (Per 2)

In-Stock: 2 available locally (Wichita Falls, TX) ( change location)
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
EYS316
Manufacturer
Eaton
Manufacturer's Part Number
EYS316
Description
1" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 1 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 3 Cu.In (Vertical);3-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 1 In Hub Size, Horizontal Mount/Vertical Mount, 1.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274380308 / 00782274380308
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.89 (Each)
Carton
$129.78 (Per 2)
Stock Availability
Wichita Falls
2 (Check another store)
DFW RDC
56
All Stores
1,932
Resources
Images
 
 
EYS316 - Small Image
 
EYS316 - Large Image
 
EYS316 - Large Image
 
EYS316 - Large Image
 
EYS316 - Large Image
 
EYS316 - Large Image
Attachments
 
 
EYS316 - Specification Sheet
Other Links
 
 
EYS316 - Other
 
EYS316 - Other
 
EYS316 - Other
 
EYS316 - Other
Tech Bulletins
 
 
EYS316 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded, Female Threaded
Number Of Hubs
1
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Descriptions
Description
1" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
Extra Long Description
CRH EYS316 1 NPT MALE/FEM CST IRON
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Long Description
Conduit Seal Body, 1 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 3 cu.in (Vertical);3-3/4 cu.in (Horizontal) Capacity, 1 Hub, 1 in Hub Size, Horizontal Mount/Vertical Mount, 1.7 lb/EA
Product Type
Conduit Seal Body
Short Description
Conduit Seal Body, 1 in, Electrogalvanized with Aluminum Acrylic Painted, Vertical/Horixontal Mount
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Additional Information
Body Type
Conduit Seal
Connection Type
Male x Female
Dimensions
1.7500 IN X 1.7500 IN X 4.3100 IN
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
For Use With
Conduit System
Made In USA
yes
Mounting Type
Horizontal Mount/Vertical Mount
Package Quantity
2 CT
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS316
GTIN
00782274380308
UPC
782274380308
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
1 in
Packaging
Weight
1.7 lb/EA
Weight per each
1.7
Carton
2
Uses, Certifications, and Standards
Application
Hazardous Location
Capacity
3 cu.in (Vertical);3-3/4 cu.in (Horizontal)
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,932

Location search:
These alternate items can be purchased instead of EYS316.
Jump To:

Similar Items

Similar items are close alternatives to EYS316, though they may not be 100% alike.

Cross Referenced

These items are similar to EYS316 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM100 Appleton Electric 00781381135399
EYS316 Appleton Electric 00781381621175
EYS316 Eaton Crouse-Hinds 00782274380308
ENY-3-TM Killark 00783936111391
ENY3TM Killark n/a
EYAM-100 O-Z Gedney 00783126139020
EYM-100 O-Z Gedney 00783126057973
EYS31TB Thomas & Betts 00786210248080

* All prices subject to change.

Begin Live Chat