FMV13LCYUNV176 - FMV Led Floodlight MT

Eaton

  • $3715.40 (Each)
  • $3,715.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMV13LCYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
FMV13LCY/UNV1 76
Description
FMV Led Floodlight MT
Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276317307 / 00662276317307
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,715.40 (Each)
Resources
Images
 
 
FMV13LCYUNV176 - Small Image
 
FMV13LCYUNV176 - Large Image
 
FMV13LCYUNV176 - Large Image
Specifications Sheets
 
 
FMV13LCYUNV176 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Free Aluminum
Wattage
112 W
Voltage Rating
100 to 277 V ac;108 to 250 V dc
Current Rating
0.42 to 0.94 A
amperage rating
1.608000
Shape
Rectangular
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Epoxy Powder Coated
Lens Material
Glass
Color
White
Descriptions
Description
FMV LED FLOODLIGHT MT
Product Type
Led Flood Light
Long Description
LED Flood Light, Copper Free Aluminum, 100 to 277 V ac;108 to 250 V dc, 112 W, 400 W (HID), 70, 13100 lm Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 h @ 25 °C;>300000 h @ 55 °C Average Life, 5 yr Warranty, 32.5 lb
Features
Champ FMV Series LED Floodlights are designed to provide full-spectrum, crisp, white light. Seven versions of the Champ FMV are available, from 3,000 to 15,000 lumens, providing ideal solutions for a wide range of harsh and hazardous applications.
Short Description
LED Flood Light, Copper Free Aluminum, 100 to 277 VAC;108 to 250 V dc
extra long description
CRS-H FMV13LCY/UNV1-76 LED FLOOD CO
Special Features
GUARD, DARK SKY VISOR, AND TWO ENTRIES WITH LIKE CABLE GLANDS
Additional Information
Equivalent Wattage
400 W (HID)
Brightness (Lumens)
13100 lm
Minimum Operating Temperature
-40 °C
Mounting Type
Yoke Mount
Maximum Operating Temperature
+65 °C
average life
150000 h @ 25 °C;>300000 h @ 55 °C
Warranty
5 yr
Standards Met
DLC Listed
package quantity
1 ct
lumens
12940
Fixture Type
FLOOD
Manufacturer Information
Manufacturers Part Number
FMV13LCY/UNV1 76
Brand
Eaton
GTIN
00662276317307
UPC
662276317307
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOOD
Availability
Status
Inactive
Packaging
Weight
32.5 lb
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Oil and Gas Refineries;Drilling Rigs;Petrochemical Facilities;Food and Beverage Facilities;Platforms;Loading Docks;Tunnels;Outdoor Wall and Stanchion Mounted General Area Lighting;and where Flammable Vapors;Gases;Ignitable Dusts;Fibers or Flyings are Present
standard
UL 844, 1598A NEMA 4X, IP66
Mounting
YOKE, POLE, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat