GUAL26 - 3/4" Gual Conduit Outlet Box

Eaton

  • $137.12 (Each)
  • $137.12 (Each)

In-Stock: 2 available locally (Centennial, CO) ( change location)
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
GUAL26
Manufacturer
Eaton
Manufacturer's Part Number
GUAL26
Description
3/4" Gual Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), L Body Type, 3/4 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 2 Hubs, 3/4 In Hub Size, (2) Side Hub Location, L Configuration, 3-1/2 In Width, 2 In Height, (4) Pad, 2.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274465005 / 00782274465005
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.12 (Each)
Stock Availability
Centennial
2 (Check another store)
Denver
11
All Stores
549
Resources
Other Links
 
 
GUAL26 - Other
 
GUAL26 - Other
 
GUAL26 - Other
 
GUAL26 - Other
Attachments
 
 
GUAL26 - Specification Sheet
Tech Bulletins
 
 
GUAL26 - Tech Bulletin
Images
 
 
GUAL26 - Small Image
 
GUAL26 - Large Image
 
GUAL26 - Large Image
 
GUAL26 - Large Image
 
GUAL26 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(2) Side
Number Of Hubs
2
Shape
Round
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Dimensions and Weight
Height
2 in
Hub Size
3/4 in
Size
3/4 in
Width
3-1/2 in
Descriptions
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Description
3/4" GUAL CONDUIT OUTLET BOX
Extra Long Description
CRH GUAL26 3/4 CST IRON ROUND BASE
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), L Body Type, 3/4 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 2 Hubs, 3/4 in Hub Size, (2) Side Hub Location, L Configuration, 3-1/2 in Width, 2 in Height, (4) Pad, 2.3 lb/EA
Product Type
Conduit Outlet Box with Cover
Short Description
Conduit Outlet Box with Cover, 3/4 in, L Body, Steel
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
Additional Information
Body Type
L
Cable Entry
(2) Side
Connection Type
Threaded
Dimensions
4.3800 IN X 2.0000 IN X 4.3800 IN
For Use With
Hazardous Area;Wet Location
Includes
Cover
Mounting Type
(4) Pad
Opening Size
3 in (Cover)
Package Quantity
1 ct
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAL26
GTIN
00782274465005
UPC
782274465005
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.3 lb/EA
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers)
Configuration
L
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 549

Location search:
These alternate items can be purchased instead of GUAL26.
Jump To:

Similar Items

Similar items are close alternatives to GUAL26, though they may not be 100% alike.

Cross Referenced

These items are similar to GUAL26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRL75 Appleton Electric 00781381442459
GUAL26 Eaton Crouse-Hinds 00782274465005
GUAL-75 O-Z Gedney 00783126247213
GUAL26-TB Thomas & Betts Conduit n/a
GUL75 Appleton Electric 00781381517393
GUAL24 Eaton Crouse-Hinds 00782274464909
GECLT-2M Killark 00783936210858
GUJL75 O-Z Gedney 00783126247701
GUAL26-TB Thomas & Betts 00786210981727

* All prices subject to change.

Begin Live Chat