GUAX36 - 1" Guax Conduit Outlet Box

Eaton

  • $167.90 (Each)
  • $167.90 (Each)

In-Stock: 4 available locally (Borger, TX) ( change location)
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
GUAX36
Manufacturer
Eaton
Manufacturer's Part Number
GUAX36
Description
1" Guax Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), X Body Type, 1 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 4 Hubs, 1 In Hub Size, (4) Side Hub Location, X Configuration, 3-1/2 In Width, 2-5/16 In Height, (4) Pad, 3.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274469003 / 00782274469003
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.90 (Each)
Stock Availability
Borger
4 (Check another store)
Amarillo
12
All Stores
209
Resources
Other Links
 
 
GUAX36 - Other
 
GUAX36 - Other
 
GUAX36 - Other
 
GUAX36 - Other
Attachments
 
 
GUAX36 - Specification Sheet
Tech Bulletins
 
 
GUAX36 - Tech Bulletin
Images
 
 
GUAX36 - Small Image
 
GUAX36 - Large Image
 
GUAX36 - Large Image
 
GUAX36 - Large Image
 
GUAX36 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(4) Side
Number Of Hubs
4
Shape
Round
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Dimensions and Weight
Height
2-5/16 in
Hub Size
1 in
Size
1 in
Width
3-1/2 in
Descriptions
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Description
1" GUAX CONDUIT OUTLET BOX
Extra Long Description
CRH GUAX36 1 OUTLET BX 3 DIA CVR FO
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), X Body Type, 1 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 4 Hubs, 1 in Hub Size, (4) Side Hub Location, X Configuration, 3-1/2 in Width, 2-5/16 in Height, (4) Pad, 3.25 lb/EA
Product Type
Conduit Outlet Box with Cover
Short Description
Conduit Outlet Box with Cover, 1 in, X Body, Steel
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
Additional Information
Body Type
X
Cable Entry
(4) Side
Connection Type
Threaded
Dimensions
5.5000 IN X 2.3100 IN X 5.5000 IN
For Use With
Hazardous Area;Wet Location
Includes
Cover
Mounting Type
(4) Pad
Opening Size
3 in (Cover)
Package Quantity
1 ct
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAX36
GTIN
00782274469003
UPC
782274469003
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Trade Size
Trade Size
1 in
Packaging
Weight
3.25 lb/EA
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers)
Configuration
X
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GUAX36.
Jump To:

Similar Items

Similar items are close alternatives to GUAX36, though they may not be 100% alike.

Cross Referenced

These items are similar to GUAX36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRX100 Appleton Electric 00781381446853
GUAX36 Eaton Crouse-Hinds 00782274469003
GUAX-100 O-Z Gedney 00783126247527
GUAX36-TB Thomas & Betts 00786210344782

* All prices subject to change.

Begin Live Chat