GUR2 - 3/4" Expl Proof Box

Eaton

  • $138.27 (Each)
  • $138.27 (Each)

In-Stock: 57 available at other locations ( find a store with stock)
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
GUR2
Manufacturer
Eaton
Manufacturer's Part Number
GUR2
Description
3/4" Expl Proof Box
Conduit Outlet Box With Cover, 3/4 In Trade Size, Xa Body Type, 5 Hubs, 3/4 In Hub Size, 4.13 In Width, 2.68 In Height, 3.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274101675 / 00782274101675
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
57
Resources
Images
 
 
GUR2 - Small Image
 
GUR2 - Large Image
 
GUR2 - Large Image
 
GUR2 - Large Image
 
GUR2 - Large Image
Specifications Sheets
 
 
GUR2 - Specification Sheet
Attachments
 
 
GUR2 - Specification Sheet
Tech Bulletins
 
 
GUR2 - Tech Bulletin
Other Links
 
 
GUR2 - Other
 
GUR2 - Other
 
GUR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy(R) Iron Alloy (Body);Copper-free Aluminum (Cover)
Number of Hubs
5
Dimensions and Weight
Hub Size
3/4 in
Width
4.13 in
Height
2.68 in
Descriptions
Description
3/4" EXPL PROOF BOX
Product Type
Conduit Outlet Box with Cover
Long Description
Conduit Outlet Box with Cover, 3/4 in Trade Size, XA Body Type, 5 Hubs, 3/4 in Hub Size, 4.13 in Width, 2.68 in Height, 3.3 lb/EA
Short Description
Conduit Outlet Box with Cover, Feraloy Iron Alloy (Body);Copper-free Aluminum (Cover), 3/4 in, Explosion Proof
Special Features
Neoprene O-Ring Standard in Cover to Meet NEMA 4/UL Type 4 Requirements;Internal Green Ground Screw;Five Standard Hubs with Three Pipe Plugs Included;Threaded Cover Opening;Recesses in Cover to Assist in Cover Tightening and Removal;Smooth, Integral Hub Bushing to Protect Conductor Insulation when Pulling;Compact Design for Confined Spaces
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRSH GUR2 3/4 UNV OUTLET BX
Additional Information
body type
XA
Color/Finish
Electrogalvanized Aluminum Acrylic Painted (Body);Natural (Cover)
Connection Type
Threaded
includes
Neoprene O-Ring
Standards Met
NEC/CEC:Class I, Division 1 and 2, Groups C and D;Class II, Division 1, Groups E, F and G;Class III Zone 1 and 2;UL Standard 1203;cUL to CSA Certified C22.2 No. 30;NEMA 4
for use with
Hazardous Areas
package quantity
1 ct
dimensions
4.1300 IN X 2.6800 IN X 4.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUR2
sub brand
Crouse-Hinds series
GTIN
00782274101675
UPC
782274101675
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
3.3 lb/EA
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Application
To Protect Conductors in Threaded Rigid Conduit;To Act as Pull And Splice Boxes;To Connect Lengths of Conduit;To Provide Access to Conductors for Maintenance and Future System Changes;To Change Conduit Direction;Where Space is Limited, Such as Underneath Gasoline Pumps
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Newnan
10 View Store
Stockbridge
2 View Store
These alternate items can be purchased instead of GUR2.
Jump To:

Similar Items

Similar items are close alternatives to GUR2, though they may not be 100% alike.

Unilets Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Siz...
  • MFR Part #: GRJS75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($454.00) ·
GRJS75 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$90.80

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Gur Conduit Outlet Box With Cover, Feraloy Ir...
  • MFR Part #: GUR3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($172.87) ·
GUR3 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$172.87

Each

QTY:
Each
Add
1/2 UNV OUTLET BX
  • MFR Part #: GUR1
  • GTIN: 00782274099187
  • Manufacturer: Eaton
3/4 AL UNV OUTLET BX
  • MFR Part #: GUR2 SA
  • GTIN: 00782274101910
  • Manufacturer: Eaton
Cross Referenced

These items are similar to GUR2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRJS75 Appleton Electric 00781381440905
GUR2 Eaton Crouse-Hinds 00782274101675

* All prices subject to change.

Begin Live Chat