LB250M - 2-1/2" LB FM5 Conduit Body

Eaton

  • $196.77 (Each)
  • $196.77 (Each)

  • $19,676.66 (Per 100)

In-Stock: 4 available locally (Charlotte, NC) ( change location)
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
LB250M
Manufacturer
Eaton
Manufacturer's Part Number
LB250M
Description
2-1/2" LB FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 2-1/2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 2-1/2 In Hub Size, 90º Hub Location, LB Configuration, 13.6 In Length, 4.31 In Width, 5.4 In Height, Threaded, 11.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274755991 / 00782274755991
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.77 (Each)
Carton
$196.77 (Each)
Stock Availability
Charlotte
4 (Check another store)
All Stores
18
Resources
Tech Bulletins
 
 
LB250M - Tech Bulletin
Attachments
 
 
LB250M - Specification Sheet
Images
 
 
LB250M - Small Image
 
LB250M - Large Image
 
LB250M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
90º
Number Of Hubs
2
Shape
LB
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Height
5.4 in
Hub Size
2-1/2 in
Length
13.60
Width
4.31 in
Descriptions
Description
2-1/2" LB FM5 CONDUIT BODY
Extra Long Description
CRH LB250M 2-1/2 FORM 5 LB COND BOD
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 2-1/2 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 2-1/2 in Hub Size, 90º Hub Location, LB Configuration, 13.6 in Length, 4.31 in Width, 5.4 in Height, Threaded, 11.8 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, 2-1/2 in, LB Shape Form 5 Body, Steel
Special Features
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
Additional Information
Body Type
Form 5
Cable Entry Type
Back
Connection Type
Threaded
Dimensions
13.6000 IN X 4.3100 IN X 5.4000 IN
For Use With
Rigid Conduit
Form
Form 5
Mounting Type
Threaded
Package Quantity
1 ct
Standards Met
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB250M
GTIN
00782274755991
UPC
782274755991
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
11.8 lb/EA
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration
LB
Standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
4 View Store
Greenville - SC
2 View Store

Distribution Centers

Location Stock Available
Atlanta
4 View Store
Denver
2 View Store
Phoenix
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
1 View Store
These alternate items can be purchased instead of LB250M.
Jump To:

Similar Items

Similar items are close alternatives to LB250M, though they may not be 100% alike.

Cross Referenced

These items are similar to LB250M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB250M Appleton Electric n/a
LB-67 Bridgeport Fittings 00781747061676
LB250M Eaton Crouse-Hinds 00782274755991
LBLA-250 Madison Electric 00784297323577
LB-250 O-Z Gedney 00783126328769
LB-250M Producto Electric Corp. n/a
LB250M Thomas & Betts Conduit n/a
LB7M Topaz 00751338210004
MLB250 Garvin Industries n/a
LB77 Thomas & Betts 00786210933405
LB250-M Appleton Electric 00781381477307
LB250M Thomas & Betts 00786210960678

* All prices subject to change.

Begin Live Chat