LB75M - 3/4" LB FM5 Cond Body

Eaton

  • $19.98 (Each)
  • $19.98 (Each)

  • $199.77 (Per 10)

  • $1,997.67 (Per 100)

In-Stock: 38 available locally (West Monroe, LA) ( change location)
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
LB75M
Manufacturer
Eaton
Manufacturer's Part Number
LB75M
Description
3/4" LB FM5 Cond Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 3/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.37 In Length, 1.5 In Width, 2.25 In Height, Threaded, 1.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274755946 / 00782274755946
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.98 (Each)
Carton
$199.77 (Per 10)
Stock Availability
West Monroe
38 (Check another store)
All Stores
576
Resources
Tech Bulletins
 
 
LB75M - Tech Bulletin
Attachments
 
 
LB75M - Specification Sheet
Images
 
 
LB75M - Small Image
 
LB75M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
90º
Number Of Hubs
2
Shape
LB
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Height
2.25 in
Hub Size
3/4 in
Length
5.37 in
Width
1.5 in
Descriptions
Description
3/4" LB FM5 COND BODY
Extra Long Description
CRH LB75M 3/4 FORM 5 LB COND BODY M
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 3/4 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.37 in Length, 1.5 in Width, 2.25 in Height, Threaded, 1.07 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, 3/4 in, LB Shape Form 5 Body, Steel
Special Features
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
Additional Information
Body Type
Form 5
Cable Entry Type
Back
Connection Type
Threaded
Dimensions
5.3700 IN X 1.5000 IN X 2.2500 IN
For Use With
Rigid Conduit
Form
Form 5
Mounting Type
Threaded
Package Quantity
5 CT;10 PK
Standards Met
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB75M
GTIN
00782274755946
UPC
782274755946
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.07 lb/EA
Weight per each
1.07
Carton
10
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration
LB
Standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LB75M.
Jump To:

Similar Items

Similar items are close alternatives to LB75M, though they may not be 100% alike.

Cross Referenced

These items are similar to LB75M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB75M Appleton Electric 00781381476058
LB-62 Bridgeport Fittings 00781747061621
LB62 Bridgeport Fittings 78174706162
LB75M Eaton Crouse-Hinds 00782274755946
OLB2M Killark 00783936480435
LBLA-75 Madison Electric 00784297323522
LB-75 O-Z Gedney 00783126327755
LB75 O-Z Gedney 78312632775
LB-75M Producto Electric Corp. n/a
LB75MTB Thomas & Betts 00786210960531
LB75M-TB Thomas & Betts Conduit n/a
LB2M Topaz 00751338209503

* All prices subject to change.

Begin Live Chat