LR15 - 1/2" Alu LR SR5 Conduit Body

Eaton

  • $9.55 (Each)
  • $9.55 (Each)

  • $95.46 (Per 10)

  • $954.58 (Per 100)

In-Stock: 1 available locally (South Austin, TX) ( change location)
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
LR15
Manufacturer
Eaton
Manufacturer's Part Number
LR15
Description
1/2" Alu LR SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade Size, Threaded/Set Screw Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.40 In Length, 2.06 In Width, 1.4 In Height, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140111 / 00784564140111
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Carton
$95.46 (Per 10)
Stock Availability
South Austin
1 (Check another store)
Austin RDC
29
All Stores
1,036
Resources
Tech Bulletins
 
 
LR15 - Tech Bulletin
Attachments
 
 
LR15 - Specification Sheet
Brochures
 
 
LR15 - Brochure
Other Links
 
 
LR15 - Other
Images
 
 
LR15 - Small Image
 
LR15 - Large Image
 
LR15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Dimensions and Weight
Height
1.40
Hub Size
1/2 in
Length
4.40 in
Width
2.06
Descriptions
Description
1/2" ALU LR SR5 CONDUIT BODY
Extra Long Description
CRH LR15 1/2 RGD LR COND BODY AL
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 in Trade Size, Threaded/Set Screw Connection, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.40 in Length, 2.06 in Width, 1.4 in Height, 0.25 lb/EA
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 1/2 in, T Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Additional Information
Angle
90 °
Body Type
Conduit
Connection Type
Threaded/Set Screw
Dimensions
4.4000 IN X 1.4000 IN X 2.0600 IN
Enclosure Type
Nema 4
For Use With
Rigid Conduit Body
Form
Series 5
Includes
Stainless Steel Screw
Made In USA
yes
Package Quantity
100 PK
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR15
GTIN
00784564140111
UPC
784564140111
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity
4.35 cu.in
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,036

Location search:
These alternate items can be purchased instead of LR15.
Jump To:

Similar Items

Similar items are close alternatives to LR15, though they may not be 100% alike.

Cross Referenced

These items are similar to LR15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR50A Appleton Electric 00781381481403
LR50D Appleton Electric n/a
LR-50-D APPOZGCOMM 00687855370504
9610LR Arlington n/a
LR-41 Bridgeport Fittings 00781747042415
LR15 Eaton Crouse-Hinds 00784564140111
LR50 LH Dottie 00781002406006
OLR-1 Killark 00783936490519
LR-50 Madison Electric 00784297322907
11821 Mulberry 00095327118217
LR-50-D Neer n/a
MLR-50 Orbit Industries 00835243007536
LR-50-D O-Z Gedney n/a
LR50A O-Z Gedney 00783126387612
LR50D O-Z Gedney n/a
LR-50A Producto Electric Corp. n/a
EALR-1 Raco n/a
LR050 Raco 00050169816905
100V Teddico-BWF 00087115283665
ALR1 Thomas & Betts 00042269320109
LR17 Thomas & Betts Conduit n/a
LR1 Topaz 00751338212404

* All prices subject to change.

Begin Live Chat