LR85 - 3" Alu LR SR5 Conduit Body

Eaton

  • $139.56 (Each)
  • $139.56 (Each)

  • $13,956.38 (Per 100)

In-Stock: 2 available locally (Georgetown, TX) ( change location)
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
LR85
Manufacturer
Eaton
Manufacturer's Part Number
LR85
Description
3" Alu LR SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140180 / 00784564140180
Weight per unit
5.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.56 (Each)
Carton
$139.56 (Each)
Stock Availability
Georgetown
2 (Check another store)
Austin RDC
8
All Stores
84
Resources
Tech Bulletins
 
 
LR85 - Tech Bulletin
Attachments
 
 
LR85 - Specification Sheet
Brochures
 
 
LR85 - Brochure
Other Links
 
 
LR85 - Other
Images
 
 
LR85 - Small Image
 
LR85 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Coat
Dimensions and Weight
Height
4-3/8
Hub Size
3 in
Length
10-1/2
Width
5-3/4
Descriptions
Description
3" ALU LR SR5 CONDUIT BODY
Extra Long Description
CRH LR85 3 RGD LR COND BODY AL
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, 3"
Product Type
3 RGD LR Cond Body Al
Special Features
Corrosion Resistant
Additional Information
Dimensions
13.0000 IN X 4.7000 IN X 6.1000 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR85
GTIN
00784564140180
UPC
784564140180
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
5.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LR85.
Jump To:

Similar Items

Similar items are close alternatives to LR85, though they may not be 100% alike.

Cross Referenced

These items are similar to LR85 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR300A Appleton Electric 00781381118392
967LR Arlington n/a
LR-48 Bridgeport Fittings 00781747042484
LR85 Eaton Crouse-Hinds 00784564140180
LR300 LH Dottie 00781002406358
LR300 Garvin Industries 00785592407009
OLR-8 Killark 00783936490588
LR-300 Madison Electric 00784297322976
LR-250 Orbit Industries 00835243001923
LR300A O-Z Gedney 00783126388862
LR-300A Producto Electric Corp. n/a
EALR-8 Raco n/a
LR300 Raco 00050169816974
107 Teddico-BWF 00087115712455
ALR8 Thomas & Betts 00042269320451
LR87 Thomas & Betts Conduit n/a
LR8 Topaz 00751338213104

* All prices subject to change.

Begin Live Chat