LT125 - 1-1/4" LT STR Steel Conn

Eaton

  • $22.68 (Each)
  • $22.68 (Each)

  • $113.38 (Per 5)

  • $566.92 (Per 25)

  • $2,267.70 (Per 100)

In-Stock: 5 available locally (Cookeville, TN) ( change location)
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
LT125
Manufacturer
Eaton
Manufacturer's Part Number
LT125
Description
1-1/4" LT STR Steel Conn
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.500 In Length, 2.250 In Diameter, Non-Insulated, Threaded Connection, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564301253 / 00784564301253
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.68 (Each)
Carton
$113.38 (Per 5)
Standard Packaging
$566.92 (Per 25)
Stock Availability
Cookeville
5 (Check another store)
Nashville RDC
12
All Stores
2,025
Resources
Tech Bulletins
 
 
LT125 - Tech Bulletin
Attachments
 
 
LT125 - Specification Sheet
Images
 
 
LT125 - Small Image
 
LT125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Material, Color, and Finish
Color
MALLEABLE IRON
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
2.250 in
Length
1.500 in
Descriptions
Description
1-1/4" LT STR STEEL CONN
Extra Long Description
CRH LT125 1 1/4 LT CONN
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Long Description
Liquid Tight Straight Connector, 1-1/4 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.500 in Length, 2.250 in Diameter, Non-Insulated, Threaded Connection, 0.66 lb/EA
Product Type
Liquid Tight Straight Connector
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1-1/4 in, Straight
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Dimensions
2.1900 IN X 2.2500 IN X 2.2500 IN
For Use With
Liquidtight Flexible Metallic Conduit
Installation Type
THREADED
Insulated/Non-Insulated
Non-Insulated
Package Quantity
5 PK
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT125
Sub Brand
Liquidator(TM)
GTIN
00784564301253
UPC
784564301253
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
Standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,025

Location search:
These alternate items can be purchased instead of LT125.
Jump To:

Similar Items

Similar items are close alternatives to LT125, though they may not be 100% alike.

Cross Referenced

These items are similar to LT125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-125 Appleton Electric 00781381679558
433-SLT Bridgeport Fittings 00781747024336
LT125 Eaton Crouse-Hinds 00784564301253
H125 Hubbell Wiring Device-Kellems 00783585034058
K125 Killark 00783936998503
MLT-125 Orbit Industries 00835243031111
4Q-125 O-Z Gedney 00783126617559
RT-125S Producto Electric Corp. 00785244293042
3405 Raco 00050169034057
LT-104 Thomas & Betts Conduit n/a
LS125 AFC Cable Systems 00077680136763
SL125 LH Dottie 00781002667360
66212B Halex 00051411662127
HUB-114 Leviton 00078477505564
PSAD100125 Legrand Pass & Seymour 00785007235098

* All prices subject to change.

Begin Live Chat