LT200 - 2" STR LT STL Conn

Eaton

  • $47.80 (Each)
  • $47.80 (Each)

  • $478.02 (Per 10)

  • $4,780.20 (Per 100)

In-Stock: 14 available locally (Dumas, TX) ( change location)
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
LT200
Manufacturer
Eaton
Manufacturer's Part Number
LT200
Description
2" STR LT STL Conn
Liquid Tight Straight Connector, 2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.750 In Length, 3 In Diameter, Non-Insulated, Threaded Connection, 99.2 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564302007 / 00784564302007
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.80 (Each)
Carton
$47.80 (Each)
Standard Packaging
$478.02 (Per 10)
Stock Availability
Dumas
14 (Check another store)
Amarillo
35
All Stores
1,816
Resources
Tech Bulletins
 
 
LT200 - Tech Bulletin
Attachments
 
 
LT200 - Specification Sheet
Images
 
 
LT200 - Small Image
 
LT200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Material, Color, and Finish
Color
MALLEABLE IRON
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
3 in
Length
1.750 in
Descriptions
Description
2" STR LT STL CONN
Extra Long Description
CRH LT200 2 LT CONN
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Long Description
Liquid Tight Straight Connector, 2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.750 in Length, 3 in Diameter, Non-Insulated, Threaded Connection, 99.2 lb/100
Product Type
Liquid Tight Straight Connector
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 2 in, Straight
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Dimensions
2.5000 IN X 3.0000 IN X 3.0000 IN
For Use With
Liquidtight Flexible Metallic Conduit
Installation Type
THREADED
Insulated/Non-Insulated
Non-Insulated
Package Quantity
1 ct
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT200
Sub Brand
Liquidator(TM)
GTIN
00784564302007
UPC
784564302007
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 in
Packaging
Weight
99.2 lb/100
Weight per each
1.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
Standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,816

Location search:
These alternate items can be purchased instead of LT200.
Jump To:

Similar Items

Similar items are close alternatives to LT200, though they may not be 100% alike.

Cross Referenced

These items are similar to LT200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS38 AFC Cable Systems 77680136688
LS200 AFC Cable Systems 00077680136800
ST-200 Appleton Electric 00781381679657
ST-38 Appleton Electric 781381678957
LT38 Arlington 18997323804
435-SLT Bridgeport Fittings 00781747024350
429-LT2 Bridgeport Fittings 781747154293
LT200 Eaton Crouse-Hinds 00784564302007
LT38DC Eaton Crouse-Hinds 662277000413
LTK200 Eaton Crouse-Hinds 00784564000361
LT200SA Eaton Crouse-Hinds 00784564962645
LT-100 Eaton Crouse-Hinds 00784564301000
LT38 LH Dottie 781002110002
SL200 LH Dottie 00781002667407
16203B Halex 51411162030
66220B Halex 00051411662202
H200 Hubbell Wiring Device-Kellems 00783585034089
H038 Hubbell Wiring Device-Kellems 783585034010
K200 Killark 00783936998510
HUB-200 Leviton 00078477505588
LQA-1038 Madison Electric 784297384004
MLT-200 Orbit Industries 00835243031135
LT-38 Orbit Industries 835243030206
4Q-200 O-Z Gedney 00783126617757
4QS-38 O-Z Gedney 687855120178
LMM-01 O-Z Gedney 687855382019
4Q38 O-Z Gedney 00783126617009
4Q-38 O-Z Gedney 783126617009
PSAD1002 Legrand Pass & Seymour 00785007235104
RT-200S Producto Electric Corp. 00785244293066
RT-38 Producto Electric Corp. 785244290386
3408 Raco 00050169034088
3401DC Raco 50169980040
LTM200 Raco n/a
H200 Raco n/a
3401 Raco 50169034019
LMM01 Remke 00785411301105
LMM-01 Remke 785411301105
LT-200 Thomas & Betts 785991424898
5231 Thomas & Betts 786210052311
5237 Thomas & Betts 00786210052373
LT106 Thomas & Betts n/a
5237AL Thomas & Betts 00786210802527
LT-100 Thomas & Betts 00785991424768
LT-200 Thomas & Betts Conduit n/a
470ST Topaz 751338144385
470 Topaz 751338142503

* All prices subject to change.

Begin Live Chat